Flap Wheels
Availability
Brand
Special Price
Grit
Application
Grade
Color
Price
Related Products
Scotch-Brite™ Blending Hand Pad 7446 uses an open, aggressive web for effective hand blending, general purpose cleaning, prep work, and finishing. The conformable material adapts to both flat and irregular contours without significantly altering the dimensions of base material. Unlike steel wool, the Blending Hand Pad won't shred during use, rust after use, or leave fine metal splinters. Our Scotch-Brite™ Blending Hand Pad combines load resistance and uniform wear to provide a consistent cut-rate throughout the life of the pad. The 6 x 9 Blending Hand Pad can be used by hand ...
3M™ Scotch-Brite™ EXL Deburring Wheel 6" x 2" x 1" Aluminum Oxide 8A MED The finished result is a clean surface without smearing, reducing the need for additional clean up and preparation. Convolute construction and clean, uniform wear keep the wheel running smoothly and help the operator attain a professional finish while minimizing fatigue. Our Scotch-Brite material runs cool and provides the EXL Deburring Wheel with uniform wear and keeps fresh abrasives continuously exposed, making it a superior choice on heat sensitive substrates. The toughness of the wheel extends its ...
3M™ Scotch-Brite™ Surface Conditioning Belt 6" x 48" VFN Grit Aluminum Oxide Scotch-Brite™ SC Surface Conditioning belts work well to remove coarse grindlines, mill marks, or small burrs left by cutting tools or conventional abrasives. Abrasive belts come in many different widths and lengths and are used on a variety of different belt sanding tools for many different applications on both wood and metal. At 3M™ we offer a broad selection of belts to fit most any industrial belt sander. Wide belt sanders are used for sanding and finishing large wood panels. ...
3M™ Scotch-Brite™ EXL Deburring Wheel 8" x 1/2" x 3" Aluminum Oxide 8A MED The finished result is a clean surface without smearing, reducing the need for additional clean up and preparation. Convolute construction and clean, uniform wear keep the wheel running smoothly and help the operator attain a professional finish while minimizing fatigue. Our Scotch-Brite material runs cool and provides the EXL Deburring Wheel with uniform wear and keeps fresh abrasives continuously exposed, making it a superior choice on heat sensitive substrates. The toughness of the wheel extends its ...
Scotch-Brite™ SC Surface Conditioning belts work well to remove coarse grindlines, mill marks, or small burrs left by cutting tools or conventional abrasives. Abrasive belts come in many different widths and lengths and are used on a variety of different belt sanding tools for many different applications on both wood and metal. At 3M™ we offer a broad selection of belts to fit most any industrial belt sander. Wide belt sanders are used for sanding and finishing large wood panels. Medium-width belts fit onto edge or portable belt sanders for sanding or blending wood pieces such ...