Take 15% off your entire order!

Offer applied at checkout

Superior Abrasives 24833 Flap Wheel Mandrel 1-3/16 x 3/16 x 1/8 Aluminum Oxide Fine - Pkg Qty 10

Superior Abrasives 24833 Flap Wheel Mandrel 1-3/16 x 3/16 x 1/8 Aluminum Oxide Fine - Pkg Qty 10

Item #: WBB2266120

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • Fine
  • Very Fine
  • Medium

Fine

  • SELECT
  • 80
  • 120
  • 180

120

$4.33 ea.

Price: $43.30 / Pkg of 10

Save $2.17 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Superior Abrasives 24833 Flap Wheel Mandrel 1-3/16 x 3/16 x 1/8 Aluminum Oxide Fine

Coated Abrasives Mini Flap Wheel Mandrel Mount
  • Aluminum Oxide
  • Diameter 1-3/16"
  • Height 3/16"
  • Mandrel Diameter 1/8"
  • X-Weight
  • Grit 120


Product Specifications

  • BRANDSuperior Abrasives
  • ABRASIVE MATERIALAluminum Oxide
  • GRIT120
  • GRADEFine
  • DIAMETER INCHES1-3/16
  • WIDTH INCHES3/16
  • ATTACHMENT TYPEMandrel
  • MAXIMUM RPM30000
  • BACKING MATERIALCloth
  • BACKING WEIGHTX-Weight
  • COLORMaroon
  • UPC74257724833
  • TOOL COMPATIBILITYRight Angle Sanders, Straight Die Grinders
  • PRODUCT TYPECoated Flap Wheels
  • SPINDLE DIAMETER1/8"
  • PACKAGE QUANTITY10
  • MANUFACTURERS PART NUMBER24833
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Superior Abrasives 24828 Flap Wheel Mandrel 1-3/16 x 1/8 x 1/8 Aluminum Oxide Very Fine - Pkg Qty 10

Item #: B2266119

Not Yet Rated

Usually ships in 1 to 4 days

$43.30

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Superior Abrasives 24833 Flap Wheel Mandrel 1-3/16 x 3/16 x 1/8 Aluminum Oxide Fine - Pkg Qty 10

Superior Abrasives 24833 Flap Wheel Mandrel 1-3/16 x 3/16 x 1/8 Aluminum Oxide Fine - Pkg Qty 10

Item #: WBB2266120

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant