Flap Wheels
Availability
Special Price
Brand
Grit
For Use With
Grade
Color
Price
Related Products
This wheel is mounted on a 1/4" spindle that supports the wheel for stability and reduces side-loading, helping it remain perpendicular to the work surface. Our Scotch-Brite™ Combi-S Wheel is designed for a variety of surface finishing and blending operations on a wide variety of surfaces such as aluminum, stainless steel, copper, and brass. It uses aluminum oxide abrasive mineral. Aluminum oxide is a popular choice among industrial professionals because of its cut-rate and long life. This mineral is a tough, durable abrasive that self-fractures to expose fresh cutting edges in use, ...
Century's Nylon Abrasive Brushes feature aluminum oxide impregnated nylon bristles hold their shape better than standard wire brushes. Nylon brushes will not spark safer around flammable substrates. More applications than wire brushes. METAL: Removal of paint corrosion and rust, prepare surfaces for primers and paints. WOOD: Removal of paint and finishes on wood, clean and sand wood turnings and trim. PLASTIC: Prepare plastic fiberglass and rubber for adhesives. MASONRY: Clean unfinished tile, stone, and brick mortar. Aluminum oxide impregnated nylon bristles hold their shape better than ...
Scotch-Brite™ Finishing Flap Brush is constructed from sections of non-woven material slit lengthwise and bonded to a cylindrical core. Our long-lasting brush provides improved consistency and greater control over a number of critical prep and finishing tasks, to include polishing and aesthetic finishing, such as brushed finishes on copper, brass, stainless steel, aluminum, and other metals. Soft density and med/fine/very fine abrasive grades produce brushed surfaces without compounds Provides more surface contact than bristle-type brushes Continuously supplies fresh abrasives for ...
3M™ Scotch-Brite™ Match and Finish Flap Brush 4-1/2" x 4" x 5/8-11 MED Silicon Carbide Rows of nonwoven material in a radial brush form provides consistency and conformability for finishing of all metals. To be used in conjunction with the 3M™ line of 1HP Inline Sanders. Flap Brushes come with convenient four-way keyway attachment for easy changeover Applications are Blending, Finishing, Polishing Metal Fabrication. Industries Include Metal Fabrication.
Scotch-Brite™ Finishing Flap Brush is constructed from sections of non-woven material slit lengthwise and bonded to a cylindrical core. Our long-lasting brush provides improved consistency and greater control over a number of critical prep and finishing tasks, to include polishing and aesthetic finishing, such as brushed finishes on copper, brass, stainless steel, aluminum, and other metals. Soft density and med/fine/very fine abrasive grades produce brushed surfaces without compounds Provides more surface contact than bristle-type brushes Continuously supplies fresh abrasives for ...