Take 15% off your entire order!

Offer applied at checkout

Norton 07660788247 Premium Bench and Pedestal Wheel 6" x 3/4" x 1" 100 Grit Aluminum Oxide

Norton 07660788247 Premium Bench and Pedestal Wheel 6" x 3/4" x 1" 100 Grit Aluminum Oxide

Item #: WBB2203039

Not Yet Rated

Ships same day.

Enter zip code for delivery date estimate

Shipping to 10465 change

  • 1 Week

    • 1 Week
    • 2 Weeks
    • 1 Month
    • 2 Months
    • 3 Months
    • 6 Months
    ?

    AUTO-REORDER

    Auto-Reorder from Globalindustrial.com can make your life easier!

    • Save time and stop worrying about ordering the item you use the most.
    • Change order frequency, delivery schedule and quantity at anytime, all online.
    • Receive automatic email reminders before each delivery that keep you up to date.
    • Its completely FREE, and you can cancel online at any time.

Original Price: $30.95

Clearance Price: $21.75

Save $1.09 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Norton 07660788247 Premium Bench and Pedestal Wheel 6" x 3/4" x 1" 100 Grit Aluminum Oxide

The Norton bench and pedestal wheel line consists of all wheel diameters and arbor sizes, abrasive types and grit sizes. Our offering answers all metal removal, deburring, shaping and sharpening needs: white aluminum oxide for high-speed tool steels, brown aluminum oxide for carbon steel, and silicon carbide for non-ferrous metalsand carbide tooling. Premium white aluminum oxide for max cut rate and cool grinding on hardened or high-speed tool steels -Light stock removal, deburring and shaping.

Applications are: Offhand Grinding

Product Specifications

  • BRANDNorton
  • ABRASIVE MATERIALAluminum Oxide
  • GRIT100
  • GRADEFine
  • DIAMETER INCHES6
  • CENTER HOLE DIAMETER INCHES1
  • MAXIMUM RPM4140
  • WHEEL TYPEType 1
  • CONVERTED FORMBench and Pedestal Wheel
  • SERIESPremium
  • UPC076607882479
  • APPLICATIONOffhand Grinding
  • TOOL COMPATIBILITYBench Grinders
  • WARRANTY1 Year
  • THICKNESS INCHES DECIMALS.75
  • THICKNESS INCHES FRACTIONS3/4
  • MANUFACTURERS PART NUMBER7660788247
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Norton 07660788247 Premium Bench and Pedestal Wheel 6" x 3/4" x 1" 100 Grit Aluminum Oxide

Norton 07660788247 Premium Bench and Pedestal Wheel 6" x 3/4" x 1" 100 Grit Aluminum Oxide

Item #: WBB2203039

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant