Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Cartridge Rolls

269 Results
Cartridge Rolls

Cartridge Rolls

CompareImageAbrasive MaterialBacking MaterialDiameterCenter Hole DiameterLengthGritModel #Price
United Abrasives - Sait 38041 Straight Cartridge Roll 3/8" x 1" x 1/8" 80 Grit Aluminum Oxide - Pkg Qty 100
Aluminum Oxide
Cotton
3/8 in
1/8 in
1 in
80
Ships Same Day
WBB2233763
$0.69 ea.
Norton 66261194392 Blaze R920 Cartridge Roll 3/8" x 1-1/2" x 1/8" 60 Grit Seeded Gel Ceramic - Pkg Qty 100
Seeded Gel Ceramic
Heavy Cotton
3/8 in
1/8 in
-
60
WBB2202542$1.41 ea.
Superior Abrasives 19741 Cartridge Roll 5/16 x 1.5 x 1/8 Aluminum Oxide Medium - Pkg Qty 100
Aluminum Oxide
Cloth
5/16 in
1/8 in
1.5 in
60
Ships Same Day
WBB2265794
$0.53 ea.
Superior Abrasives 16783 Cartridge Roll 5/16 x 1 x 1/8 Aluminum Oxide Medium - Pkg Qty 100
Aluminum Oxide
Cloth
5/16 in
1/8 in
1 in
80
Ships Same Day
WBB2265768
$0.42 ea.
Superior Abrasives 17068 Cartridge Roll 5/16 x 1.5 x 1/8 Aluminum Oxide Fine - Pkg Qty 100
Aluminum Oxide
Cloth
5/16 in
1/8 in
1.5 in
120
Ships Same Day
WBB2265736
$0.65 ea.
United Abrasives - Sait 38132 Straight Cartridge Roll 1" x 2" x 1/4 60 Grit Aluminum Oxide - Pkg Qty 100
Aluminum Oxide
Cotton
1 in
1/4 in
2 in
60
Ships Same Day
WBB2233690
$2.58 ea.
Superior Abrasives 11877 Cartridge Roll 3/8 x 1.5 x 1/8 Aluminum Oxide Medium - Pkg Qty 100
Aluminum Oxide
Cloth
3/8 in
1/8 in
1.5 in
Ships Same Day
WBB2265678
$0.60 ea.
Superior Abrasives 18970 Cartridge Roll 3/16 x 1 x 3/32 Aluminum Oxide Very Fine - Pkg Qty 100
Aluminum Oxide
Cloth
3/16 in
3/32 in
1 in
180
Ships Same Day
WBB2265796
$0.37 ea.
Superior Abrasives 17066 Cartridge Roll 3/8 x 1 x 1/8 Aluminum Oxide Very Fine - Pkg Qty 100
Aluminum Oxide
Cloth
3/8 in
1/8 in
1 in
320
Ships Same Day
WBB2265737
$0.48 ea.
Superior Abrasives 11883 Cartridge Roll 1/2 x 1 x 1/8 Aluminum Oxide Medium - Pkg Qty 100
Aluminum Oxide
Cloth
1/2 in
1/8 in
1 in
80
Ships Same Day
WBB2265654
$0.57 ea.
Showing 1-10 of 32 results
Abrasive Cross Pads

Abrasive Cross Pads

Sanding Hand Pads

Sanding Hand Pads

Sanding Sleeves

Sanding Sleeves

Cloth Sanding Bands

Cloth Sanding Bands

Showing 1-10 of 60 results
Sanding Belts - Aluminum Oxide - Medium

Sanding Belts - Aluminum Oxide - Medium

Showing 1-10 of 87 results