Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
3M™ Hookit™ Gold Sheet 2-3/4" x 16" P150 Grit Aluminum Oxide 50 Sheets Per Box - Pkg Qty 5

Rollover image to zoom in

Click image to enlarge

See all 135 items in product family

3M™ Hookit™ Gold Sheet 2-3/4" x 16" P150 Grit Aluminum Oxide 50 Sheets Per Box - Pkg Qty 5

Item #: WBB1773360

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$54.95 each

Sold in packages of 5

Price: $274.75

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
3M™ Hookit™ Gold Sheet 2-3/4" x 16" P150 Grit Aluminum Oxide

Our 3M™ Hookit™ Gold Sheet 236U is built for long life during auto body hand sanding projects requiring coarser grit abrasives. Open coat aluminum oxide abrasive and durable C-weight film backing provide a long-lasting cut and excellent loading resistance for rough feather-edging or shaping plastic filler and putty. Our Hookit™ attachment system saves time and maximizes abrasive life.

Applications are Featheredging, Filler Shaping, Fine Feather Edge, Primer Sanding.

Industries Include Automotive.

Documents

Documents are in PDF format

Product Specifications

    • BRAND3M™
    • ABRASIVE MATERIALAluminum Oxide
    • GRITP150
    • GRADEVery Fine
    • WIDTH INCHES2
    • LENGTH INCHES16
    • ATTACHMENT TYPEClip-On
    • BACKING WEIGHTC Weight
    • COLORGold
    • SERIES02472
    • MANUFACTURER ID60440193310
    • UPC00051131024724
    • APPLICATIONFeatheredging, Filler Shaping, Fine Feather Edge, Primer Sanding
    • PRODUCT TYPEFile Sheet
    • TRADEMARK NAME 2Hookit™

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed