Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
K-Tool KTI-85265, Air Sander High Speed 5"
See all 4 items in product family

K-Tool KTI-85265, Air Sander High Speed 5"

Item #: WBB640706

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 47.95
Product Information
Customer Review
Product Q&A
Accessories
Air Sander High Speed 5"

Variable speed (2,000-18,000) pistol grip 1/2 HP sander features one-piece all metal housing, independent power regulator and teasing trigger. Includes 3", 4" and 5" pads. Ideal for removing paint and rust, shaping filler patches and smoothing welds. Specifications: 18,000 rpm; 6½" length; 3-1/2 lbs.; 6 cfm average air consumption.

Product Specifications

    • LENGTH INCHES6-1/2
    • BRANDK-Tool International
    • MANUFACTURERS PART NUMBERKTI-85265
    • TYPEVariable Speed
    • CFM6
    • FOR USE WITH3", 4", 5" Pads
    • RPM2,000 - 18,000

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!