Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




3M

Model # :WBB3127040

MPN #: 7100258886

3M Xtract™ 5" Pneumatic Random Orbital Sander, Central Vacuum, 3/16" Orbit, 12000 RPM

Product Description
The 3M Xtract™ Pneumatic Random Orbital Sander is a key component of the 3M Xtract™ sanding system. Along with 3M Xtract™ Net Discs and the 3M Xtract™ Portable Dust Extractor, this powerful 0.28 HP (209W) sander helps enable virtually dust-free sanding.

Built tough for industrial use
3M Xtract™ Pneumatic Random Orbital Sanders are built with powerful, precision-balanced air-driven motors and durable, lightweight aluminum housings. These high-quality components stand up to long hours on the shop floor.

Leave the dust behind
If you want a cleaner work environment and more efficient sanding, look no further than the 3M Xtract™ Pneumatic Random Orbital Sander. Engineered for dust extraction as part of the 3M Xtract™ Sanding Solution, these sanders easily connect to our 3M Xtract™ Portable Dust Extractor, 3M™ Clean Sanding Filter Bags or your existing central vacuum system. The rear threaded attachment enables easy, secure attachment and detachment of a 1" external threaded vacuum hose (sold separately) to effectively help eliminate dust from the workpiece and surrounding space. When used with 3M Xtract™ Net Discs and dust extraction, the system extracts up to 97% of the dust created during sanding.

Experience the benefits of the 3M Xtract™ Clean Sanding Solutions
3M is your one-stop shop for all of your sanding application needs. From net discs to random orbital sanders and portable dust extraction units, we have everything you need to help boost productivity and part quality in your operation. 3M technical experts have decades of application and industry expertise to ensure you get the right abrasives and the optimal system solution.

Features:
  • Vacuum-ready for use with 3M Xtract™ Portable Dust Extractor or central vacuum system
  • Self-Generated Vacuum provides a compact vacuum solution
  • Non-vacuum options available
  • Lightweight, comfortable design
  • Soft touch grip with molded-in grip features
  • Powerful 0.28 HP (209W) pneumatic motor
  • Stays cool and comfortable while running
  • Three variable speed settings
Featured Applications:
  • Metal fabrication
  • Primer sanding
  • Gelcoat sanding
  • Composite sanding
  • Woodworking


PRICE
$309.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length8-15/16
Orbit3/16 in
Pad Size5 in
Hose Size Inside Diameter3/8

Product Details

Max RPM12000 rpm
RPM12000 rpm
TypeCentral Vacuum
CFM18 CFM
Horsepower0.28 HP
ColorBlack
SeriesXtract
Air Inlet Thread Size (NPT)3/8 in
Power TypePneumatic
Side Grip HandleNo
Made in the USANo
DescriptionPneumatic Random Orbital Sander, Central Vacuum
Package Quantity1
Manufacturers Part Number7100258886
Average CFM18
ExhaustInternal
Brand3M