Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Air Sanders & Polishers

Air sanders & polishers are pneumatic tools designed for sanding and finishing tasks, offering a powerful and efficient solution for a wide range of surfaces. Utilizing compressed air, they deliver consistent, high-powered performance, ensuring prolonged use without compromising efficiency. Certain models feature dust collection systems or attachments, effectively reducing airborne dust and fostering a cleaner working environment. They are ideal for use in automotive, woodworking, metalworking, and construction applications.
231 Results
Sioux Tools Polishers

Sioux Tools Polishers

CompareImageDescriptionLengthExhaustRPMHorsepowerPad SizeModel #Price
Sioux® Right Angle Polisher 7 IN, 1 Hp, 3200 RPM
Right Angle Polisher
9-3/16 in
Rear
3200 rpm
1 HP
-
WBB3792909$629.00
Sioux® Right Angle Polisher 7 IN, 1 Hp, 4500 RPM
Right Angle Polisher
9-3/16 in
Rear
3200 rpm
1 HP
5 in in
WBB3792910$629.00
Sioux® Right Angle Polisher 1HP, 2200RPM, Red & Black
Right Angle Polisher
9-13/16 in
Rear
2200 rpm
1 HP
5 in in
WBB3792908$699.00
Sioux® Vertical Polisher 1HP, 3000RPM
Vertical Polisher/Lever Throttle
7-3/16 in
Side
3000 rpm
1.2 HP
7 in in
WBB3792870$865.00
Sioux® Vertical Polisher 1HP, 3000RPM, Red & Black
Thumb Throttle Air Polisher
7-1/8 in
Side
3000 rpm
1.2 HP
8 in in
WBB3792871$825.00
Sioux® Right Angle Polisher, 1.2hp. 3000RPM
Right Angle Polisher
11-5/16 in
Side
3000 rpm
1.2 HP
8 in in
WBB3792912$1,139.00
Global Industrial Sanders

Global Industrial Sanders

Dynabrade Sanders

Dynabrade Sanders

Showing 1-10 of 25 results
3M™ Sanders

3M™ Sanders

Showing 1-10 of 25 results
Ingersoll Rand Air Sanders

Ingersoll Rand Air Sanders

Showing 1-10 of 39 results
Ingersoll Rand Polisher And Buffers

Ingersoll Rand Polisher And Buffers

Universal Tool Sanders and Kits

Universal Tool Sanders and Kits

Showing 1-10 of 12 results
Urrea Sander And Polisher

Urrea Sander And Polisher

Handheld Sanders & Polishers

Handheld Sanders & Polishers

Florida Pneumatics Sanders

Florida Pneumatics Sanders

JET Sanders

JET Sanders

Sioux Tools Sander

Sioux Tools Sander

Showing 1-10 of 91 results
California Air Tools Orbital Air Sanders & Mini Polishers

California Air Tools Orbital Air Sanders & Mini Polishers

EMAX Industrial Air Sanders

EMAX Industrial Air Sanders

Eagle Air Sanders

Eagle Air Sanders

Chicago Pneumatic Sanders

Chicago Pneumatic Sanders

DeWalt&#174 Sanders & Polishers

DeWalt® Sanders & Polishers