Individual Hex Keys
Availability
Special Price
Brand
Length
Type
Color
Price
Related Products
C.S. Unitec EX209-3B Allen Key Hex Wrench, Copper Beryllium, 3mm Features: Allen Key Hex Wrench Multiple sizes available Copper beryllium only Non-sparking, non-magnetic, corrosion resistant Made from copper beryllium
The 96BP-CL series of metric, ball end hex keys are color coded for quick identification. The hex at the end of the extended leg has a ball profile to allow up to 30 degrees of misalignment with the fastener. Ball head makes it possible to work at an angle of up to 30° to screw axis Features: For tightening, use short side, if possible Different colour for quick size identification
The 951 series of spinner driver hex keys feature a sliding T-handle that turns into an L-handle for maximum torque, then back to a T-handle for quick fastener spinning. All three ends (extended end plus both ends of the handle) have the same SAE (fractional inch) size male hex drive. The sliding bar can be stopped in the required position throughout the length with a safety catch to prevent the bar from slipping out. Designed and manufactured in Italy, this alloy steel T-handle allen wrench has a wide range of uses including automotive car repair, appliance repair, furniture assembly, ...
The 953 series of swivelling spinner drivers from Beta feature a sliding T-handles that allows you turn the T-handle into an L-handle for maximum torque, then back to a T-handle for quick fastener spinning. The swivelling Allen male hex drive end and extended length enables access in tight spaces. The handle and leg have a textured finish to hide scratches, and the hex drive portion of the swivel joint is finished in a durable black oxide. Designed and manufactured in Italy, this alloy steel T-handle hex bit wrench has a swivelling 3mm male hex drive to fit standard 3mm socket-head ...
The 96TBP series of ball end hex key Allen wrenches feature ergonomic T-handles that make them comfortable to hold while delivering high torque. Each wrench has a hex on one side of the handle and a ball-type hex of the same size on the extended leg. The ball end allows misalignment of up to 30° for easier access in tight spaces. The opposite side of the handle has a hole for hanging on a hook or attaching a lanyard. The size of each wrench is printed in bold black numbers on the handle. This wrench fits fasteners with a 3mm hex recess. Measures 153mm long overall with a 4mm shank OD. The ...