Individual Hex Keys
Related Products
5mm Balldriver® L-Wrench, Long Arm, Package Quantity Of 5 Bondhus® Balldriver® L-Wrenches have hex ball tips and are made of Protanium® High Torque Steel for unmatched levels of hardness, ductility and long lasting durability. A ProGuard™ finish helps protect from corrosion and rust.
1.5mm Balldriver® L-Wrench, Long Arm, Package Quantity Of 10 Bondhus® Balldriver® L-Wrenches have hex ball tips and are made of Protanium® High Torque Steel for unmatched levels of hardness, ductility and long lasting durability. A ProGuard™ finish helps protect from corrosion and rust.
Eklind 10222 .05-3/8" & 1.5-10MM 22Pc. Metric & SAE Hex Key Set Features: Produced from 8650 Chrome Nickel Alloy Steel Heat treated for superior strength Hex corners are sharp & clean Finished to resist rust Color coded compact holders Includes: Plastic Holders 0.050", 1/16", 5/64", 3/32", 7/64", 1/8", 9/64", 5/32", 3/16", 7/32", 1/4", 5/16", 3/8" & 1.5mm, 2mm, 2.5mm, 3mm, 4mm, 5mm, 6mm, 8mm, 10mm
ProGuard™ Hex End Loop T-Handles Features: Solid steel handles Welded handle/blade connection Ergonomic handle design Flywheel effect saves time Smooth, non-porous handle coating Handle coating extends along blade
Features: Includes 7 Hex Keys Size Range: 0.050- 3/8" Plastic holders organize hex keys securely in place Keys are black oxide finish Holders are color coded, red for fractional and blue for metric Ball hex key ends are designed with ball on long arm to provide 36° of rotation at up to a 3° angle