Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
EGA Mobile Aluminum Work Platform 2-Step Ribbed w/30" Handrails, 300Lb Capacity - A001H

Rollover image to zoom in

Click image to enlarge

See all 7 items in product family

EGA Mobile Aluminum Work Platform 2-Step Ribbed w/30" Handrails, 300Lb Capacity - A001H

Item #: WBB1893217

Sold By: globalindustrial.com

Usually ships in 9 to 12 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 970.00
Product Information
Customer Review
Product Q&A
Accessories
EGA 30" Optional Handrail for A-Series Models, Aluminum Ribbed Channel - A001H

Mobile Work Platforms from EGA Products provide a secure workspace at a variety of different heights. All of the aluminum work platforms are extremely durable on top of being weather and corrosion resistant. You can easily roll each from job to job on its dual 4" rear casters.

Features/Benefits:
  • Rubber-tip legs grip securely to floor when platform is in use
  • Steps are 7" deep
  • Solid Ribbed Extruded step for slip resistant footing
  • Up to 300 lbs capacity
  • Meets or exceeds OSHA standards


Product Specifications

    • LENGTH INCHES47
    • WIDTH INCHES1
    • DEPTH TOP STEP INCHES35
    • HEIGHT INCHES30
    • HEIGHT TO TOP STEP20
    • CAPACITY LBS300
    • COLOR FINISHMill
    • ASSEMBLYAssembled
    • BRANDEGA Products
    • CONSTRUCTIONAluminum
    • MANUFACTURERS PART NUMBERA001H
    • QUANTITY STEPS2
    • STEP TYPERibbed Tread
    • STEP WIDTH INCHES24
    • TYPEMobile Platform
    • WEIGHT LBS5
    • CERTIFICATIONSOSHA
    • INCLINE60°
    • HEIGHT TO TOP STEP/PLATFORM RANGE12"-23"
    • HEIGHT TO TOP STEP/PLATFORM20"
    • DESCRIPTIONMobile Work Platform w/Handrails
    • LADDER TYPERolling Ladder
    • HANDRAIL HEIGHT INCHES30
    • FOR USE WITHA-Series Aluminum Work Platform Ladders

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

Do we have a training module for this product?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result