Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

7-Step Model Shown w/Handrails

EGA EZY-Climb Ladder 6-Step 19" Wide Perforated, Gray 450Lb. Capacity - Z008

Rollover image to zoom in

Click image to enlarge

See all 21 items in product family

EGA EZY-Climb Ladder 6-Step 19" Wide Perforated, Gray 450Lb. Capacity - Z008

Item #: WBB1893210

Sold By: globalindustrial.com

Usually ships in 6 to 9 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 385.95
Product Information
Customer Review
Product Q&A
Accessories
EGA EZY-Climb Ladder 6-Step 19" Wide Perforated, Gray 450Lb. Capacity - Z008

Ergonomically designed with a gentler 50° incline and deeper run, EZY Climb Ladders feature the feel and comfort of a stairway, enabling workers to carry stock items more quickly and easily while ascending or descending. Up to 450 lbs. capacity. Meets or exceeds OSHA standards

Features/Benefits:
  • 1" square-tube technology is more abuse-resistant than conventional round tube design
  • 4" casters and exclusive Ezy-Lock® system, which plants ladder legs firmly to the floor when pressure is applied to the bottom step
  • Steps are 7" deep
  • Top step is 14" deep
  • Perforated EZY Tread® for slip resistant footing


Product Specifications

    • LENGTH INCHES63
    • WIDTH INCHES23
    • DEPTH TOP STEP INCHES14
    • HEIGHT INCHES96
    • HEIGHT TO TOP STEP60
    • CAPACITY LBS450
    • COLOR FINISHGray
    • ASSEMBLYUnassembled
    • BRANDEGA Products
    • CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBERZ008
    • QUANTITY STEPS6
    • STEP TYPEPerforated
    • STEP WIDTH INCHES17
    • TYPEMobile Ladder
    • WEIGHT LBS86
    • HEIGHT TO TOP STEP/PLATFORM RANGE60"-71"
    • HEIGHT TO TOP STEP/PLATFORM60"
    • DESCRIPTIONEZY-Climb Ladder
    • LADDER TYPERolling Ladder
    • CERTIFICATIONSOSHA
    • STEP ANGLE50
    • INCLINE50°
    • HANDRAIL HEIGHT INCHES30
    • LOCK TYPEEZY-Lock Step

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

Do we have a training module for this product?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result