Rolling Platform Ladders
Rolling platform ladders provide a stable, elevated work surface for tasks in warehouses, factories, and retail environments. With sturdy platforms and wheels for easy movement, they allow users to work safely at height while keeping hands free. Available in various sizes, rolling platform ladders meet OSHA standards to ensure workplace safety. Ideal for stock picking, maintenance, and construction, they increase efficiency and reduce the risk of falls.
Most Relevant
Steel Safety Angle Work Platforms

Steel Safety Angle Work Platforms help users safely work at elevated heights. Constructed from durable steel, these platforms feature ladders with a 50-degree climbing angle, allowing users to safely descend face-forward. These work platforms are available in multiple-step configurations, capable of handling heavy loads, and are outfitted with handrails, casters, and slip-resistant steps.
| Compare | Image | Brand | Number of Steps | Step Width | Top Step Depth | Height to Top Step/Platform | Step Type | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|---|
![]() | Ballymore | 3 | - | - | 2 ft 6 in | Serrated | WBB2220812 | $1,249.00 | ||
![]() | Ballymore | 6 | 24 in | 36 in | 5 ft | Serrated | WBB2220819 | $1,699.00 | ||
![]() | Ballymore | 7 | - | - | 5 ft 10 in | Serrated | WBB2220850 | $1,799.00 | ||
![]() | Ballymore | 3 | - | - | 2 ft 6 in | Serrated | WBB2220845 | $1,275.00 | ||
![]() | Ballymore | 7 | 36 in | 60 in | 5 ft 10 in | Serrated | WBB2220830 | $2,899.00 | ||
![]() | Ballymore | 3 | 24 in | 72 in | 2 ft 6 in | Serrated | WBB2220844 | $1,109.00 | ||
![]() | Ballymore | 5 | - | - | 4 ft 2 in | Serrated | WBB2220864 | $1,809.00 | ||
![]() | Ballymore | 4 | 36 in | 36 in | 3 ft 4 in | Serrated | WBB2220809 | $1,499.00 | ||
![]() | Ballymore | 7 | - | - | 5 ft 10 in | Serrated | WBB2220837 | $2,295.00 | ||
![]() | Ballymore | 6 | 24 in | 60 in | 5 ft | Serrated | WBB2220817 | $2,049.00 |
Showing 1-10 of 55 results
Steel Heavy Duty Mobile Work Platforms

Steel Heavy-Duty Mobile Work Platforms help simplify maintenance operations by increasing productivity. Made from rugged steel tubing for added stability, these platforms have a high weight capacity to allow for multiple users and roll effortlessly throughout your facility on 4” casters. For added safety, most units include handrails, steps with anti-slip treads, and a pedal-activated lockstep.
Showing 1-10 of 49 results
Steel Rolling Platform Ladders with Spring Loaded Casters

Steel Rolling Platform Ladders with Spring-Loaded Casters increase productivity by allowing users to move the platforms where they need them. Built for everyday use, these platforms have a high weight capacity and are equipped with swivel, spring-loaded casters that retract under the user’s weight and rubber-tipped feet that provide traction and stability.
Showing 1-10 of 12 results
Steel Mobile Work Platforms

Steel Mobile Work Platforms are an ideal solution for warehouses, stockrooms, maintenance areas, and more. Made from steel for long-lasting durability, these platforms have a high weight capacity and roll effortlessly throughout your facility on casters, allowing users to work anywhere. For added safety, most units are equipped with handrails, steps with anti-slip treads, and rubber-tipped feet.
Showing 1-10 of 81 results
Steel Cantilever Rolling Platform Ladders

Steel Cantilever Rolling Platform Ladders allow users to safely access hard-to-reach areas at elevated heights. Made from durable steel, they have a cantilevered platform that extends into work areas to provide greater reach without overextending. These ladders are equipped with handrails, durable casters, slip-resistant steps, and are capable of handling heavy loads, making them an ideal choice.
Showing 1-10 of 46 results
Steel Heavy Duty Double Entry Work Platforms

Steel Heavy-Duty Double Entry Work Platforms provide a versatile solution for a range of applications in warehouses, factories, and more. Constructed from heavy-duty steel, they feature slip-resistant steps on both sides of the platform, allowing workers entry from either side. These platforms have a high weight capacity and are equipped with handrails for extra stability, and durable casters.
Showing 1-10 of 36 results















