discount codeFree shipping over 300

Applied at checkout

Imported Goose Neck Clamp 4" OAL

Imported Goose Neck Clamp 4" OAL

Item #: WBB894454

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $8.80

Quantity

Popular item in this category

Imported Plain Clamp For 1/2" Stud 2-1/2" OAL

Usually ships in 5 to 8 days

Not Yet Rated

$11.50

Customers Also Viewed

Goose Neck Clamps

  • Drop Forged Steel
  • Ideal for holding down all types of work on every type of machine
  • Proper strength and stiffness to handle all types of clamping jobs

Product Specifications

  • BRANDImport
  • WIDTH1-3/8"
  • THICKNESS3/4"
  • TYPEGoose Neck Clamp
  • STUD SIZE--
  • OVERALL LENGTH (OAL)4"
  • SLOT WIDTH11/16"
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Imported Goose Neck Clamp 4" OAL

Imported Goose Neck Clamp 4" OAL

Item #: WBB894454

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top