Take 15% off your entire order!

Offer applied at checkout

J.W. Winco, 12130 Vertical Acting Toggle Clamp, JW-12140, Flanged Base, Sheet Metal Steel

J.W. Winco, 12130 Vertical Acting Toggle Clamp, JW-12140, Flanged Base, Sheet Metal Steel

Item #: WBB1172554

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $17.25

Save $0.86 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

J.W. Winco, 12130 Vertical Acting Toggle Clamp, JW-12140, Flanged Base, Sheet Metal Steel

Features:
  • Sheet metal steel
  • Zinc plated
  • Red ribbed vinyl hand grip
  • Handle moves 60°
  • Bar 100°
  • U-bar supplied With two flanged washers
  • Solid bar supplied With bolt retainer Neoprene tipped spindle assembly - JW-FC series

Product Specifications

  • DESCRIPTIONToggle Clamp
  • WEIGHT LBS0.75
  • MATERIALSheet Metal Steel
  • BRANDJ.W. Winco
  • TYPEShort Solid Bar
  • BAR DIMENSION A2-1/4
  • SERIES12130
  • MAX HOLDING CAPACITY500 lbs
  • MANUFACTURERS PART NUMBERJW-12140
  • STYLEVertical
  • BASE TYPEFlanged
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

J.W. Winco, 12130 Vertical Acting Toggle Clamp, JW-12132, Flanged Base, Sheet Metal Steel

Item #: B1172496

Not Yet Rated

Usually ships in 1 to 4 days

$16.50

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
J.W. Winco, 12130 Vertical Acting Toggle Clamp, JW-12140, Flanged Base, Sheet Metal Steel

J.W. Winco, 12130 Vertical Acting Toggle Clamp, JW-12140, Flanged Base, Sheet Metal Steel

Item #: WBB1172554

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant