Take 15% off your entire order!

Offer applied at checkout

J.W. Winco, GN708.1 Clamping Toggle Screw Assembly, 708.1-M6-55-B-ST, Round Tip, Steel

J.W. Winco, GN708.1 Clamping Toggle Screw Assembly, 708.1-M6-55-B-ST, Round Tip, Steel

Item #: WBB1172035

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $2.28

Save $0.11 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

J.W. Winco, GN708.1 Clamping Toggle Screw Assembly, 708.1-M6-55-B-ST, Round Tip, Steel

Features:
  • Spindle and ISO 4035 hex nuts
  • Steel type: Steel
  • Zinc plated
  • Blue passivated finish
  • Spindle and ISO 4035 hex nuts
  • Stainless steel type: Stainless steel
  • European Standard No. 1.4301 (American Standard Series 304)
  • Spindle tip: Black neoprene rubber (CR)
  • 85° shore A
  • Vulcanized
  • Type A - Flat spindle tip

Product Specifications

  • DESCRIPTIONClamping Toggle Screw Assembly
  • MATERIALSteel
  • BRANDJ.W. Winco
  • h12, (.47)
  • TYPERound Tip
  • SERIESGN 708.1
  • d213, (.51)
  • d1 ThreadM6 x 1.0
  • l1 LENGTH55, (2.17)
  • m3.2, (.13)
  • r10, (.39)
  • MANUFACTURERS PART NUMBER708.1-M6-55-B-ST
  • d3~12, (.47)
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

J.W. Winco, GN708.1 Clamping Toggle Screw Assembly, 708.1-M5-45-A-ST, Flat Tip, Steel

Item #: B1172061

Not Yet Rated

Usually ships in 1 to 4 days

$1.79

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
J.W. Winco, GN708.1 Clamping Toggle Screw Assembly, 708.1-M6-55-B-ST, Round Tip, Steel

J.W. Winco, GN708.1 Clamping Toggle Screw Assembly, 708.1-M6-55-B-ST, Round Tip, Steel

Item #: WBB1172035

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant