Take 15% off your entire order!

Offer applied at checkout

J.W. Winco, GN831 Toggle Latch W/ Padlock, 101ENH3/SV, Size 100, Steel

J.W. Winco, GN831 Toggle Latch W/ Padlock, 101ENH3/SV, Size 100, Steel

Item #: WBB1172186

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $17.75

Save $0.89 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

J.W. Winco, GN831 Toggle Latch W/ Padlock, 101ENH3/SV, Size 100, Steel

Features:
  • Toggle latch assembly: Zinc-plated steel
  • Blue passivated finish
  • All mobile sections lubricated With a special grease
  • The catch bracket is part of the latch assembly Available in: Type A-Without safety catch Type S-With safety catch Type SV-With padlock Each type above available in both Type 1
  • Long version and Type 2
  • Short version

Product Specifications

  • DESCRIPTIONToggle Latch
  • MATERIALSteel
  • BRANDJ.W. Winco
  • TYPEW/ Padlock
  • SERIESGN 831
  • SIZE REFSize 100
  • MAX HOLDING CAPACITY1000 N
  • l4 MIN. (SHORT)31, (1.22)
  • l319.5, (.77)
  • l1 MIN.67, (2.64)
  • l2 MIN. (LONG)56, (2.20)
  • h28.5, (.33)
  • d4.2, (.16)
  • h118.5, (.73)
  • MANUFACTURERS PART NUMBER101ENH3/SV
  • b222, (.87)
  • b326, (1.02)
  • b125.5, (1.00)
  • h425.5, (1.00)
  • b414, (.55)
  • m48, (.32)
  • m27, (.28)
  • m34, (.16)
  • m114.3, (.56)
  • r51, (2.01)
  • w2 ADJUSTMENT RANGE12, (.47)
  • w1~ HUB STROKE5.5, (.22)
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

J.W. Winco, GN831 Toggle Latch W/ Safety Catch, 101ENH3/S, Size 100, Steel

Item #: B1172185

Not Yet Rated

Usually ships in 1 to 4 days

$17.75

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
J.W. Winco, GN831 Toggle Latch W/ Padlock, 101ENH3/SV, Size 100, Steel

J.W. Winco, GN831 Toggle Latch W/ Padlock, 101ENH3/SV, Size 100, Steel

Item #: WBB1172186

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant