Take 15% off your entire order!

Offer applied at checkout

J.W. Winco, GN833 Toggle Latch, 50ENEK, Size 50, Steel

J.W. Winco, GN833 Toggle Latch, 50ENEK, Size 50, Steel

Item #: WBB1172238

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $3.01

Save $0.15 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

J.W. Winco, GN833 Toggle Latch, 50ENEK, Size 50, Steel

Features:
  • Toggle latch assembly
  • Steel version: Zinc-plated steel
  • yellow passivated Stainless steel version: Stainless steel
  • European Standard No. 1.4301 (American Standard Series 304)

Product Specifications

  • DESCRIPTIONToggle Latch
  • MATERIALSteel
  • BRANDJ.W. Winco
  • TYPEStandard
  • HW MIN.43, (1.69)
  • b430, (1.18)
  • SERIESGN 833
  • MAX HOLDING CAPACITY500 N
  • SIZE REFSize 50
  • l456, (2.20)
  • m211, (.43)
  • l333, (1.30)
  • m114, (.55)
  • l1 LENGTH89, (3.50)
  • h +/-1 mm18, (.71)
  • d5.1, (.20)
  • MANUFACTURERS PART NUMBER50ENEK
  • b213.5, (.53)
  • r~53, (2.09)
  • b310, (.39)
  • b117, (.67)
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

J.W. Winco, GN832.4 Toggle Latch, 55ENEH, Size 55, Steel

Item #: B1172224

Not Yet Rated

Usually ships in 1 to 4 days

$2.80

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
J.W. Winco, GN833 Toggle Latch, 50ENEK, Size 50, Steel

J.W. Winco, GN833 Toggle Latch, 50ENEK, Size 50, Steel

Item #: WBB1172238

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant