Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Toggle Clamps

23 Results
Push-Pull & Cam Action Toggle Clamps

Push-Pull & Cam Action Toggle Clamps

CompareImageBase TypeMaterialMax Holding CapacityStyleTypeModel #Price
J.W. Winco GN844 Heavy Duty Push-Pull Toggle Clamp, 844-70-ASD, Size 70, Steel
Horizontal
Steel
900 N
Push-Pull
Heavy Duty
WBB1172019$51.95
J.W. Winco GN842 Heavy Duty Push-Pull Toggle Clamp, 842-550-AS, Size 550, Steel
Horizontal
Steel
8000 N
Push-Pull
Heavy Duty
WBB1172536$64.95
J.W. Winco GN840 Push-Pull Toggle Clamp Type, 840-50-ASD, Size 50, Sheet Metal
None
Hardened Sheet Metal
800 N
Push-Pull
Counter-Clockwise Turn
WBB1172595$28.95
Latch & Hook Toggle Clamps

Latch & Hook Toggle Clamps

Toggle Clamp Components & Accessories

Toggle Clamp Components & Accessories

Horizontal Toggle Clamps

Horizontal Toggle Clamps