Take 15% off your entire order!

Offer applied at checkout

J.W. Winco, Stainless Steel GN852-NI Latch-Type Toggle Clamp, 852-4000-T2-NI, W/ Pull Latch

J.W. Winco, Stainless Steel GN852-NI Latch-Type Toggle Clamp, 852-4000-T2-NI, W/ Pull Latch

Item #: WBB1172359

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $282.95

Save $14.15 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

J.W. Winco, GN852-NI Latch-Type Toggle Clamp, 852-4000-T2-NI, W/ Pull Latch, Stainless Steel

Features:
  • Base
  • Clamping lever
  • Fixed catch: Stainless steel
  • European Standard No. 1.4301 (American Standard Series 304)
  • Bushings have bearing spots greased Latch bolt and bearing bolt: Stainless steel
  • European Standard No. 1.4305 (American Standard Series 303) All mobile sections lubricated With special grease Type T2 - With mounting holes
  • With pulling latch
  • With latch bracket Type T - With mounting holes
  • Without pulling latch
  • With latch bracket Type T2S - For welding
  • With pulling latch
  • With latch bracket Type TS - For welding
  • Without pulling latch

Product Specifications

  • DESCRIPTIONToggle Clamp
  • MATERIALStainless Steel
  • BRANDJ.W. Winco
  • TYPELocking W/ Pull Latch
  • w1 HUB75, (2.95)
  • w2 ADJUSTMENT LENGTH18, (.71)
  • l3~152, (5.98)
  • l2~50, (1.97)
  • SERIESGN 852-NI
  • MAX HOLDING CAPACITY28000 N
  • t2, (.08)
  • d210.5, (.41)
  • d316, (.63)
  • d1 ThreadM12 x 1.75
  • a227, (1.06)
  • h242, (1.65)
  • l1~272, (10.71)
  • h165, (2.56)
  • MANUFACTURERS PART NUMBER852-4000-T2-NI
  • b280, (3.15)
  • b355, (2.17)
  • b185, (3.35)
  • a128, (1.10)
  • b633, (1.31)
  • b750, (1.97)
  • b460, (2.36)
  • b580, (3.15)
  • m412.5, (.49)
  • m535, (1.38)
  • m214, (.55)
  • m357, (2.24)
  • m157, (2.24)
  • s19, (.35)
  • STYLELatch
  • BASE TYPEHorizontal
  • r~112, (4.41)
  • s212, (.47)
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

J.W. Winco GN862 U-Bar Pneumatic Toggle Clamp, 862-300-APV3, Size 300, Sheet Metal

Item #: B1172452

Not Yet Rated

Usually ships in 1 to 4 days

$277.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
J.W. Winco, Stainless Steel GN852-NI Latch-Type Toggle Clamp, 852-4000-T2-NI, W/ Pull Latch

J.W. Winco, Stainless Steel GN852-NI Latch-Type Toggle Clamp, 852-4000-T2-NI, W/ Pull Latch

Item #: WBB1172359

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant