Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Jet 333650 AP-5 Arbor Press, 5 Ton
See all 36 items in product family

Jet 333650 AP-5 Arbor Press, 5 Ton

Item #: WBB0230778

Sold By: globalindustrial.com

Out of stock, please check back soon. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,121.43 Save up to 15%
Price: $ 949.00
Product Information
Customer Review
Product Q&A
Jet 333650 AP-5 Arbor Press, 5 Ton

Every JET arbor press is made of a heavy ductile iron casting that offers incredible strength and rigidity to the overall framework. The base, ram housing, framework and 4 position bottom plate are precision machined for unquestioned accuracy.

Features:
  • Arbor Presses
  • For all production and assembly applications
  • Precision cut steel rams and pinions for accurate operation
  • Tables and slotted table-plates are flat and parallel to provide accurate support


Documents

Documents are in PDF format

Product Specifications

    • BASE DIMENSIONS INCHES 9-7/8 x 26
    • BRANDJET®
    • MAXIMUM PRESSURE5 Tons
    • DIAMETER OF WORK (IN.)17
    • HEIGHT INCHES33-7/8
    • BASE SIZE (IN.)9-7/8 X 26
    • STYLEArbor Press
    • APPROX. PRESSURE (TONS)6
    • MODELAP-5
    • SIZE OF RAM FACE (IN.)2 X 27-1/2
    • RAM BORE (IN.)1/2
    • HEIGHT OVER TABLE18-1/6"
    • BASE SIZE9-7/8" x 26"
    • CAPACITY OVER TABLE (IN.)18
    • MANUFACTURERS PART NUMBER333650
    • LIMITED WARRANTY2-Year Warranty
    • TYPESingle Leverage

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

What is the throat depth on this arbor press? I have a product where we need to press in a bearing 12" from the edge of the part.

Question Asked By: Tyler , December 12, 2014

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result