Take 15% off your entire order!

Offer applied at checkout

Buyers Sight Level Guide, Zinc Plated Construction, 125 Psi/250°, 3/4"Npt - Min Qty 5

Buyers Sight Level Guide, Zinc Plated Construction, 125 Psi/250°, 3/4"Npt - Min Qty 5

Item #: WBB922786

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$11.55 up to 29% OFF

Minimum Quantity: 5

Price: $11.25

Save $0.41 with 5% off when you use your Global Industrial Credit Card.

Quantity Discount

  • Buy 1-3 $11.25 ea.
  • Buy 4+ $8.20 ea.

Quantity

Customers Also Viewed

Buyers Sight Level Guide, Zinc Plated Construction, 125 PSI/250°, 3/4"NPT

  • Zinc plated
  • Rated at 125 PSI / 250°


  • Product Specifications

    • RATING125 PSI/250°
    • DESCRIPTION3/4" NPT Sight Level Gauge
    • CONSTRUCTIONZinc Plated
    • MANUFACTURERS PART NUMBERHSG075
    • WEIGHT (LBS)0.1
    • BRANDBuyers Products
    Customer Review

    Not Yet Reviewed

    Product Q & A

    There are no questions for this product.

    Popular item in this category

    Buyers Sight Level Guide, Zinc Plated Construction, 125 Psi/250°, 1"Npt - Min Qty 5

    Item #: B922787

    Not Yet Rated

    Usually ships in 3 to 6 days

    $9.20

    Close

    5 Product(s) Added to Cart

    items ()
    Checkout

    You Might Also Like

    1/4" NPT Brass Needle Valve

    $7.00

    1 item(s) added to cart.

    You have 111 product(s) in your shopping cart.

    CloseShopping Lists
    Buyers Sight Level Guide, Zinc Plated Construction, 125 Psi/250°, 3/4"Npt - Min Qty 5

    Buyers Sight Level Guide, Zinc Plated Construction, 125 Psi/250°, 3/4"Npt - Min Qty 5

    Item #: WBB922786

    The item above has been added to your shopping list:

    List name

    Save Item to

    Select List

      Top
      X
      Global Assistant
      View All Orders
      X
      Global Assistant