Take 15% off your entire order!

Offer applied at checkout

PIC Gauges 1.5" Pressure Gauge, 1/8" NPT, Dry Fillable, 0/160 PSI Range, U-Clamp Mount, 103D-158F

PIC Gauges 1.5" Pressure Gauge, 1/8" NPT, Dry Fillable, 0/160 PSI Range, U-Clamp Mount, 103D-158F

Item #: WBB2320996

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$21.25 up to 48% OFF

Price: $14.00

Save $0.70 with 5% off when you use your Global Industrial Credit Card.

Quantity Discount

  • Buy 1-3 $14.00 ea.
  • Buy 4+ $11.00 ea.

Quantity

PIC Gauges 1.5" Pressure Gauge, 1/8" NPT, Dry Fillable, 0/160 PSI Range, U-Clamp Mount, 103D-158F

Utility pressure gauge for commercial and industrial markets. Chrome plated steel case and bezel, brass and copper alloy internals. 1.5" Dial. 0/160 PSI. 1/8" NPT. Dry. Center Back Mount with U-Clamp.

Product Specifications

  • COLOR FINISHSilver
  • WIDTH INCHES1.727
  • LENGTH INCHES1.78
  • WEIGHT (LBS)0.22
  • HEIGHT INCHES1.74
  • DESCRIPTIONPressure Gauge w/U-Clamp
  • STYLEPneumatic Gauge
  • CONSTRUCTIONChrome Plated Steel Case, Brass Internals
  • MANUFACTURERS PART NUMBER103D-158F
  • PACKAGE QUANTITY1
  • BRANDPIC Gauges
  • TYPEPressure Gauge
  • AIR INLET INCHES1/8
  • AIR INLET MNPT/FNPTNPT
  • MAX PSI160
  • APPROVALS/CERTIFICATIONSAvailable Upon Request Conformance, Calibration( Extra Charge) and Origin
  • CONNECTION LOCATIONCenter Back Mount
  • INTERCHANGE4231325
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

PIC Gauges 2" Pressure Gauge, 1/8" NPT, Dry Fillable, 0/160 PSI Range, U-Clamp Mount, 103D-208F

Item #: B2320988

Not Yet Rated

Usually ships in 2 to 5 days

$14.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
PIC Gauges 1.5" Pressure Gauge, 1/8" NPT, Dry Fillable, 0/160 PSI Range, U-Clamp Mount, 103D-158F

PIC Gauges 1.5" Pressure Gauge, 1/8" NPT, Dry Fillable, 0/160 PSI Range, U-Clamp Mount, 103D-158F

Item #: WBB2320996

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant