Take 15% off your entire order!

Offer applied at checkout

PIC Gauges 4" Utility Pressure Gauge, 1/4" NPT, Dry Fillable, 0/160 PSI Range, LM, 201D-404F

PIC Gauges 4" Utility Pressure Gauge, 1/4" NPT, Dry Fillable, 0/160 PSI Range, LM, 201D-404F

Item #: WBB2320978

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$56.95 up to 16% OFF

Price: $54.95

Save $2.75 with 5% off when you use your Global Industrial Credit Card.

Quantity Discount

  • Buy 1-2 $54.95 ea.
  • Buy 3+ $47.95 ea.

Quantity

PIC Gauges 4" Utility Pressure Gauge, 1/4" NPT, Dry Fillable, 0/160 PSI Range, LM, 201D-404F

Our 200 series pressure gauge line is a high quality line of stainless steel case, brass internal gauges. These gauges come complete with removable bezels, adjustable pointers, glass lens and 1.5% accuracy. Typically used on hydraulic & pneumatic systems as well as any commercial or industrial application not corrosive to brass and bronze wetted parts. The removable bezel and adjustable pointer make minor adjustments a breeze, so that it possible to keep your gauge as accurate as it can be at all times. 4" Dial. 0/160 PSI. 1/4" NPT. Dry - Fillable. Lower Mount.

Product Specifications

  • COLOR FINISHSilver
  • WIDTH INCHES5.125
  • LENGTH INCHES5.125
  • WEIGHT (LBS)1.1
  • HEIGHT INCHES2.125
  • DESCRIPTIONUtility Pressure Gauge
  • STYLEHydraulic Gauge
  • CONSTRUCTIONStainless Case, Brass Internals
  • MANUFACTURERS PART NUMBER201D-404F
  • PACKAGE QUANTITY1
  • BRANDPIC Gauges
  • AIR INLET INCHES1/4
  • TYPEPressure Gauge
  • AIR INLET MNPT/FNPTNPT
  • MAX PSI160
  • CONNECTION LOCATIONLower Mount
  • APPROVALS/CERTIFICATIONSAvailable Upon Request Conformance, Calibration( Extra Charge) and Origin
  • INTERCHANGE4271646
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

PIC Gauges 4" Utility Pressure Gauge, 1/4" NPT, Dry Fillable, 0/60 PSI Range, LM, 201D-404D

Item #: B2320986

Not Yet Rated

Usually ships in 2 to 5 days

$54.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
PIC Gauges 4" Utility Pressure Gauge, 1/4" NPT, Dry Fillable, 0/160 PSI Range, LM, 201D-404F

PIC Gauges 4" Utility Pressure Gauge, 1/4" NPT, Dry Fillable, 0/160 PSI Range, LM, 201D-404F

Item #: WBB2320978

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant