Take 15% off your entire order!

Offer applied at checkout

2.5" Type 111.10 60PSI/KPA Gauge - 1/4" NPT LM Plastic

Product May Vary From Image

2.5" Type 111.10 60PSI/KPA Gauge - 1/4" NPT LM Plastic

Item #: WBB232120

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $15.75

Save $0.79 with 5% off when you use your Global Industrial Credit Card.

Quantity Discount

  • Buy 1-4 $15.75 ea.
  • Buy 5-9 $15.00 ea.
  • Buy 10+ $14.25 ea.

Quantity

Customers Also Viewed

Wika 2.5 Type 111.10 60 PSI/KPA Gauge - 1/4 NPT LM Plastic

WIKA Type 111.10 standard pressure gauges are designed for long and reliable service under rugged conditions. Some typical applications are for pumps, hydraulic and pneumatic systems, compressors, as a contractor's gauge, and for many other applications where the measured media does not corrode brass.

Specifications:
  • Connection Location: Lower Mount
  • Wetted Parts: Brass Copper Alloy
  • Case Material: ABS Plastic
  • Case Filling: Standard
  • Window Type: Removable Snap-Off
  • Window Construction: Acrylic

Product Specifications

  • FACTORY FILLINGNone
  • FILLABLENo
  • AMBIENT OPERATING TEMPERATURE-40°F to 140°F
  • MEDIA OPERATING TEMPERATURE140°F
  • WINDOW CONSTRUCTIONAcrylic
  • WINDOW TYPERemovable Snap-Off
  • DIAL CONSTRUCTIONWhite Plastic with Stop Pin
  • ACCURACY3.66 Percent
  • POINTER CONSTRUCTIONBlack ABS Plastic
  • MANUFACTURERS PART NUMBER8990578
  • PACKAGE QUANTITY1
  • BRANDWika
  • TYPE111.10
  • GAUGE SIZE INCHES2-1/2
  • RANGE60 PSI/KPA
  • DUAL SIZE1
  • CONNECTION LOCATIONLower Mount
  • CONNECTION SIZE1/4" NPT
  • CASE CONSTRUCTIONABS Plastic
  • WETTED PARTS CONSTRUCTIONBrass Copper Alloy
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

2.5" Type 111.10 30INHG/30PSI Gauge - 1/4" NPT LM Plastic

Item #: B232241

Not Yet Rated

Usually ships in 5 to 8 days

$19.25

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

1/4" NPT Brass Needle Valve

$7.00

1 item(s) added to cart.

You have 111 product(s) in your shopping cart.

CloseShopping Lists
2.5" Type 111.10 60PSI/KPA Gauge - 1/4" NPT LM Plastic

2.5" Type 111.10 60PSI/KPA Gauge - 1/4" NPT LM Plastic

Item #: WBB232120

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant