Take 15% off your entire order!

Offer applied at checkout

2.5" Type 111.11 30PSI Gauge - 1/4" NPT LM Polished Brass Red Band

Product May Vary From Image

2.5" Type 111.11 30PSI Gauge - 1/4" NPT LM Polished Brass Red Band

Item #: WBB232105

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • 2-1/2
  • 2

2-1/2

  • SELECT
  • 30 PSI
  • 60 PSI
  • 100 PSI
  • 200 PSI
  • 400 PSI
  • 600 PSI
  • 1000 PSI
  • 3000 PSI
  • 4000 PSI

30 PSI

Price: $33.95

Save $1.70 with 5% off when you use your Global Industrial Credit Card.

Quantity Discount

  • Buy 1-4 $33.95 ea.
  • Buy 5-9 $32.95 ea.
  • Buy 10+ $30.95 ea.

Quantity

Customers Also Viewed

Wika® 2.5" Type 111.11 30 PSI Gauge - 1/4" NPT LM Polished Brass Red Band

This compressed gas gauge features a Bourdon tube with low copper content for pressure ranges 800 psi and below, making it safe for use with acetylene. Lower mount connection. Wetted parts are made from a brass copper alloy. Polished brass case provides long-lasting durability. Removable twist-off polycarbonate window. White aluminum dial. Ambient operating temperature range is -40 to 140°F. Compatible with US Gauge P-590K and P-600, and Ashcroft 1495A. Cleaned to ASME B40.100 Level IV. UL approved.

Product Specifications

  • FACTORY FILLINGNone
  • FILLABLENo
  • AMBIENT OPERATING TEMPERATURE-40°F to 140°F
  • MEDIA OPERATING TEMPERATURE140°F
  • WINDOW CONSTRUCTIONPolycarbonate
  • WINDOW TYPERemovable Twist-Off
  • DIAL CONSTRUCTIONWhite Aluminum
  • ACCURACY3.66 Percent
  • POINTER CONSTRUCTIONBlack Aluminum
  • MANUFACTURERS PART NUMBER8610860
  • PACKAGE QUANTITY1
  • BRANDWika
  • TYPE111.11
  • GAUGE SIZE INCHES2-1/2
  • RANGE30 PSI
  • DUAL SIZE1
  • CONNECTION LOCATIONLower Mount
  • CONNECTION SIZE1/4" NPT
  • CASE CONSTRUCTIONPolished Brass
  • WETTED PARTS CONSTRUCTIONBrass Copper Alloy
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

1/4" NPT Brass Needle Valve

$7.00

1 item(s) added to cart.

You have 111 product(s) in your shopping cart.

CloseShopping Lists
2.5" Type 111.11 30PSI Gauge - 1/4" NPT LM Polished Brass Red Band

2.5" Type 111.11 30PSI Gauge - 1/4" NPT LM Polished Brass Red Band

Item #: WBB232105

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant