Take 15% off your entire order!

Offer applied at checkout

PIC Gauges 2.5" All SS Pressure Gauge, 1/4" NPT,0/30 PSI, Dry Fillable, Ctr Back Mount, 302D-254C

PIC Gauges 2.5" All SS Pressure Gauge, 1/4" NPT,0/30 PSI, Dry Fillable, Ctr Back Mount, 302D-254C

Item #: WBB2320946

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$68.95 up to 52% OFF

Price: $40.95

Save $2.05 with 5% off when you use your Global Industrial Credit Card.

Quantity Discount

  • Buy 1-2 $40.95 ea.
  • Buy 3+ $32.95 ea.

Quantity

PIC Gauges 2.5" All SS Pressure Gauge, 1/4" NPT,0/30 PSI, Dry Fillable, Ctr Back Mount, 302D-254C

300 series pressure gauge line is a high quality line of stainless steel gauges. Hermetically sealing the gauge prevents dust, dirt or other contaminates from entering the case of the gauge and attacking the movement or internals of the gauge. Keeping out such contaminates prolongs the life of the gauge. This gauge has been specifically designed with original equipment manufacturers in mind. It is typically used in chemical processing or food processing applications as well as any commercial or industrial application where stainless steel components are required.2.5" Dial. 0/30 PSI. 1/4" NPT. Stainless Steel Case, 316 SS Internals. Dry - Fillable. Center Back Mount.

Product Specifications

  • COLOR FINISHSilver
  • WIDTH INCHES1.474
  • LENGTH INCHES3.731
  • WEIGHT (LBS)0.5
  • HEIGHT INCHES2.908
  • DESCRIPTIONAll Stainless Pressure Gauge
  • STYLEAll Stainless Industrial
  • CONSTRUCTIONStainless Case, 316 Stainless Internals
  • MANUFACTURERS PART NUMBER302D-254C
  • PACKAGE QUANTITY1
  • BRANDPIC Gauges
  • TYPEPressure Gauge
  • AIR INLET INCHES1/4
  • AIR INLET MNPT/FNPTNPT
  • MAX PSI30
  • APPROVALS/CERTIFICATIONSAvailable Upon Request Conformance, Calibration( Extra Charge) and Origin
  • CONNECTION LOCATIONCenter Back Mount
  • INTERCHANGE9768343
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

PIC Gauges 2.5" All Stainless Pressure Gauge, 1/4" NPT, 0/5000 PSI, Glycerine Filled, LM, 301L-254R

Item #: B2321027

Not Yet Rated

Usually ships in 2 to 5 days

$44.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
PIC Gauges 2.5" All SS Pressure Gauge, 1/4" NPT,0/30 PSI, Dry Fillable, Ctr Back Mount, 302D-254C

PIC Gauges 2.5" All SS Pressure Gauge, 1/4" NPT,0/30 PSI, Dry Fillable, Ctr Back Mount, 302D-254C

Item #: WBB2320946

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant