Take 15% off your entire order!

Offer applied at checkout

Pic Gauges 2.5" Tridactor Pressure Gauge, 1/4" NPT, 0/75 PSI, 3.63" L, Back Mount, TRI-RC-254R1.75-D

Pic Gauges 2.5" Tridactor Pressure Gauge, 1/4" NPT, 0/75 PSI, 3.63" L, Back Mount, TRI-RC-254R1.75-D

Item #: WBB2320993

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$30.95 up to 50% OFF

Price: $22.50

Save $1.12 with 5% off when you use your Global Industrial Credit Card.

Quantity Discount

  • Buy 1-2 $22.50 ea.
  • Buy 3+ $15.50 ea.

Quantity

Pic Gauges 2.5" Tridactor Pressure Gauge, 1/4" NPT, 0/75 PSI, 3.63" L, Back Mount, TRI-RC-254R1.75-D

These Boiler Gauge instruments have been designed to indicate temperature and pressure in a single unit. With a price that makes this an affordable option for applications where bronze internals are suitable for use, the use of a single 'Tridicator' saves time during installation, amount of piping required and of course saves money versus using separate gauges and thermometers. The primary applications for these are hot water boilers and water heaters. 2-1/2" Dial. 0/75 PSI/70-320F&C. 170' WC. OL=3.63". Center Back Mount.

Product Specifications

  • COLOR FINISHBlack
  • WIDTH INCHES2.75
  • LENGTH INCHES4.02
  • WEIGHT (LBS)0.35
  • HEIGHT INCHES2.75
  • DESCRIPTIONTridactor Pressure Gauge
  • STYLEBoiler Gauge
  • CONSTRUCTIONSteel Case, Brass Internals
  • MANUFACTURERS PART NUMBERTRI-RC-254R3.63-D
  • PACKAGE QUANTITY1
  • BRANDPIC Gauges
  • TYPETridicator
  • AIR INLET INCHES1/4
  • AIR INLET MNPT/FNPTNPT
  • MAX PSI75
  • APPROVALS/CERTIFICATIONSAvailable Upon Request Conformance, Calibration( Extra Charge) and Origin
  • CONNECTION LOCATIONCenter Back Mount
  • INTERCHANGECTP25RX
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Pic Gauges 2.5" Tridactor Pressure Gauge, 1/4" NPT, 0/75 PSI, 1.75"L, Back Mount, TRI-RC-254R1.75-D

Item #: B2321003

Not Yet Rated

Usually ships in 2 to 5 days

$22.50

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Pic Gauges 2.5" Tridactor Pressure Gauge, 1/4" NPT, 0/75 PSI, 3.63" L, Back Mount, TRI-RC-254R1.75-D

Pic Gauges 2.5" Tridactor Pressure Gauge, 1/4" NPT, 0/75 PSI, 3.63" L, Back Mount, TRI-RC-254R1.75-D

Item #: WBB2320993

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant