Take 15% off your entire order!

Offer applied at checkout

2.5" Type 232.54 60PSI Gauge - 1/4" NPT LM Stainless Steel

Product May Vary From Image

2.5" Type 232.54 60PSI Gauge - 1/4" NPT LM Stainless Steel

Item #: WBB233640

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • 60 PSI
  • 100 PSI
  • 160 PSI
  • 200 PSI

60 PSI

Price: $79.95

Save $4.00 with 5% off when you use your Global Industrial Credit Card.

Quantity Discount

  • Buy 1-4 $79.95 ea.
  • Buy 5-9 $75.95 ea.
  • Buy 10+ $71.95 ea.

Quantity

Customers Also Viewed

Wika® 2.5" Type 232.54 60 PSI Gauge - 1/4" NPT LM Stainless Steel

This industrial gauge is made with a Type 304 stainless steel case and bayonet ring and Type 316 stainless steel wetted parts. Twist-on bayonet bezel ring. Removable laminated safety glass window. White aluminum dial with adjustable black aluminum pointer. Liquid fillable. Ambient operating temperature range is -40 to 140°F if dry or silicone-filled and -4 to 140°F if glycerine-filled. Compatible with U.S. Gauges 1961 and 1962, and Ashcroft 1009-XPR, 1020S, 1009S and 1009SW.

Product Specifications

  • FACTORY FILLINGNone
  • FILLABLEYes
  • AMBIENT OPERATING TEMPERATURE-40°F to 140°F
  • MEDIA OPERATING TEMPERATURE212°F
  • WINDOW CONSTRUCTIONLaminated Safety Glass
  • WINDOW TYPEBayonet
  • DIAL CONSTRUCTIONWhite Aluminum
  • ACCURACY2.5 Percent
  • BEZEL TYPETwist-On Bayonet Ring
  • POINTER CONSTRUCTIONAdjustable Black Aluminum
  • MANUFACTURERS PART NUMBER9744916
  • PACKAGE QUANTITY1
  • BRANDWika
  • TYPE232.54
  • GAUGE SIZE INCHES2-1/2
  • RANGE60 PSI
  • DUAL SIZE1
  • CONNECTION LOCATIONLower Mount
  • CONNECTION SIZE1/4" NPT
  • CASE CONSTRUCTIONStainless Steel
  • WETTED PARTS CONSTRUCTIONStainless Steel
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

1/4" NPT Brass Needle Valve

$7.00

1 item(s) added to cart.

You have 111 product(s) in your shopping cart.

CloseShopping Lists
2.5" Type 232.54 60PSI Gauge - 1/4" NPT LM Stainless Steel

2.5" Type 232.54 60PSI Gauge - 1/4" NPT LM Stainless Steel

Item #: WBB233640

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant