Take 15% off your entire order!

Offer applied at checkout

4" Type 213.40 100PSI Gauge - 1/2" NPT LM Forged Brass

Product May Vary From Image

4" Type 213.40 100PSI Gauge - 1/2" NPT LM Forged Brass

Item #: WBB232820

Not Yet Rated

Free Shipping

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • 60 PSI
  • 100 PSI
  • 160 PSI
  • 200 PSI
  • 300 PSI
  • 400 PSI
  • 600 PSI
  • 1,000 PSI
  • 1,500 PSI
  • 2,000 PSI
  • 3,000 PSI
  • 5,000 PSI
  • 10,000 PSI

100 PSI

Price: $168.95

Save $8.45 with 5% off when you use your Global Industrial Credit Card.

Quantity Discount

  • Buy 1-4 $168.95 ea.
  • Buy 5-9 $159.95 ea.
  • Buy 10+ $152.05 ea.

Quantity

Customers Also Viewed

Wika 4 Type 213.40 100 PSI Gauge - 1/2 NPT LM Forged Brass

WIKA Type 21X.40PM gauges are designed to fit existing paper machine panels. Each gauge is hermetically sealed to prevent moisture from entering during washdown. The hermetic seal makes this gauge liquid fillable for high vibration or pulsation applications. The generously oversized polished stainless steel front flange allows for easy retrofit installation.

Specifications:
  • Connection Location: Lower Mount
  • Wetted Parts: Brass Copper Alloy
  • Case Material: Forged Brass
  • Case Filling: Liquid
  • Window Type: Standard
  • Window Construction: Acrylic

Product Specifications

  • FACTORY FILLINGGlycerine
  • FILLABLEYes
  • AMBIENT OPERATING TEMPERATURE-4°F to 140°F
  • MEDIA OPERATING TEMPERATURE150°F Soldered, 212°F Brazed
  • WINDOW CONSTRUCTIONAcrylic
  • WINDOW TYPEStandard
  • DIAL CONSTRUCTIONWhite Aluminum
  • ACCURACY1 Percent
  • BEZEL TYPECover Ring
  • POINTER CONSTRUCTIONBlack Aluminum
  • BEZEL CONSTRUCTIONChrome-Plated Brass
  • MANUFACTURERS PART NUMBER9314156
  • PACKAGE QUANTITY1
  • BRANDWika
  • TYPE213.40
  • GAUGE SIZE INCHES4
  • RANGE100 PSI
  • DUAL SIZE1
  • CONNECTION LOCATIONLower Mount
  • CONNECTION SIZE1/2" NPT
  • CASE CONSTRUCTIONForged Brass
  • WETTED PARTS CONSTRUCTIONBrass Copper Alloy
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

1/4" NPT Brass Needle Valve

$7.00

1 item(s) added to cart.

You have 111 product(s) in your shopping cart.

CloseShopping Lists
4" Type 213.40 100PSI Gauge - 1/2" NPT LM Forged Brass

4" Type 213.40 100PSI Gauge - 1/2" NPT LM Forged Brass

Item #: WBB232820

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant