Take 15% off your entire order!

Offer applied at checkout

4" Type 232.53 100PSI Gauge - 1/2" NPT LM Stainless Steel

Product May Vary From Image

4" Type 232.53 100PSI Gauge - 1/2" NPT LM Stainless Steel

Item #: WBB233406

Not Yet Rated

Free Shipping

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $120.95

Save $6.05 with 5% off when you use your Global Industrial Credit Card.

Quantity Discount

  • Buy 1-4 $120.95 ea.
  • Buy 5-9 $115.95 ea.
  • Buy 10+ $109.95 ea.

Quantity

Customers Also Viewed

Wika 4 Type 232.53 100 PSI Gauge - 1/2 NPT LM Stainless Steel

The rugged construction of WIKA Type 23X.53 stainless steel gauges provides resistance to the most corrosive media and environments. These gauges feature 316 stainless steel wetted parts and 304 stainless steel case and crimped ring, and can be liquid filled in the field.

Specifications:
  • Connection Location: Lower Mount
  • Wetted Parts: Stainless Steel
  • Case Material: Stainless Steel
  • Case Filling: Splash Resistant
  • Window Type: Crimped
  • Window Construction: Acrylic

Compatibility
U.S. Gauge: C-1706
Ashcroft: 1009S-XR5

Product Specifications

  • FACTORY FILLINGNone
  • FILLABLEYes
  • AMBIENT OPERATING TEMPERATURE-40°F to 140°F
  • MEDIA OPERATING TEMPERATURE212°F
  • WINDOW CONSTRUCTIONAcrylic
  • WINDOW TYPECrimped
  • DIAL CONSTRUCTIONWhite Aluminum
  • ACCURACY1 Percent
  • BEZEL TYPECrimped
  • POINTER CONSTRUCTIONBlack Aluminum
  • BEZEL CONSTRUCTIONStainless Steel
  • MANUFACTURERS PART NUMBER9768548
  • PACKAGE QUANTITY1
  • BRANDWika
  • TYPE232.53
  • GAUGE SIZE INCHES4
  • RANGE100 PSI
  • DUAL SIZE1
  • CONNECTION LOCATIONLower Mount
  • CONNECTION SIZE1/2" NPT
  • CASE CONSTRUCTIONStainless Steel
  • WETTED PARTS CONSTRUCTIONStainless Steel
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

2.5" Type 233.55 3,000PSI/BAR Gauge - 1/4" NPT LBM Stainless Steel

Item #: B234350

Not Yet Rated

Free Shipping

Usually ships in 10 to 13 days

$87.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

1/4" NPT Brass Needle Valve

$7.00

1 item(s) added to cart.

You have 111 product(s) in your shopping cart.

CloseShopping Lists
4" Type 232.53 100PSI Gauge - 1/2" NPT LM Stainless Steel

4" Type 232.53 100PSI Gauge - 1/2" NPT LM Stainless Steel

Item #: WBB233406

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant