Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Pic Gauges

Model # :WBB2311806

MPN #: 101D-204E

Pic Gauges 2" Utility Pressure Gauge, Dry Filled, 0/100 PSI Range, Lower Mount, 101D-204E

Product Description
2" Diameter Pressure Gauge. Utility gauge for commercial and industrial markets. Black steel case, chrome bezel, copper alloy internals.

Features
  • 0/100 PSI
  • 1/4" NPT Connection
  • Black Steel Case with Chrome Bezel, Brass Internals
  • Lower Mount
  • Dry Non-Fillable
  • Brass Socket & Movement
  • Phosphor Bronze Tube
  • Plastic Lens
  • 3-2-3% Accuracy
PRICE
$7.10

1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length3 in
Width2-1/4 in
Height1-1/2 in
Weight0.3 lbs
Air Inlet1/4 in
Gauge Size1-1/2 in
Connection Size1/4" NPT
Range0-100 PSI

Product Details

Connection LocationBottom Mount
Air Inlet Thread TypeMNPT
Accuracy3-2-3% Of Span, ASME B40.1 Grade B °F
Max PSI100 psi
MaterialSteel Case, Brass Internals
Manufacturers Part Number101D-204E
BrandPic Gauges
TypePressure Gauge
Window MaterialPolycarbonate
PSI Range0-100 PSI psi
Temperature Range-50 to 160 °F
StyleUtility, Dry Filled
Description2" Dial Dry Nonfillable Pressure Gauge, Lower Mount
Package Quantity1
Case MaterialBlack Steel

Warranty

WarrantyLimited Warranty

Compliance & Certifications

CertificationsMeets or Exceeds ASME B40.100 Standard