Take 15% off your entire order!

Offer applied at checkout

4.5" Type 233.34 3,000PSI Gauge - 1/2" NPT LM POCAN

Product May Vary From Image

4.5" Type 233.34 3,000PSI Gauge - 1/2" NPT LM POCAN

Item #: WBB234012

Not Yet Rated

Free Shipping

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • 15 PSI
  • 30 PSI
  • 60 PSI
  • 100 PSI
  • 160 PSI
  • 200 PSI
  • 300 PSI
  • 400 PSI
  • 600 PSI
  • 1,000 PSI
  • 1,500 PSI
  • 2,000 PSI
  • 3,000 PSI
  • 5,000 PSI

3,000 PSI

Price: $152.95

Save $7.65 with 5% off when you use your Global Industrial Credit Card.

Quantity Discount

  • Buy 1-4 $152.95 ea.
  • Buy 5-9 $144.95 ea.
  • Buy 10+ $137.95 ea.

Quantity

Customers Also Viewed

Wika 4.5" Type 233.34 3,000 PSI Gauge - 1/2" NPT LM POCAN

WIKA Type 23X.34 process gauges are specifically designed for the chemical and petroleum processing industries. Their rugged construction is designed to withstand vibration, corrosive media and corrosive environments, and a wide range of temperatures. The 23X.34 process gauge will deliver years of accurate service.

Specifications:
  • Connection Location: Lower Mount
  • Wetted Parts: Stainless Steel
  • Case Material: POCAN
  • Case Filling: Liquid
  • Window Type: Removable Threaded Ring
  • Window Construction: Acrylic

Compatibility
U.S. Gauge: 1931L, 1981L

Product Specifications

  • FACTORY FILLINGGlycerine
  • FILLABLEYes
  • AMBIENT OPERATING TEMPERATURE-40°F to 140°F
  • MEDIA OPERATING TEMPERATURE212°F
  • WINDOW CONSTRUCTIONAcrylic
  • WINDOW TYPERemovable Threaded Ring
  • DIAL CONSTRUCTIONWhite Aluminum
  • ACCURACY1 Percent
  • BEZEL TYPEThreaded Ring
  • POINTER CONSTRUCTIONAdjustable Black Aluminum
  • MANUFACTURERS PART NUMBER9834104
  • PACKAGE QUANTITY1
  • BRANDWika
  • TYPE233.34
  • GAUGE SIZE INCHES4-1/2
  • RANGE3,000 PSI
  • DUAL SIZE1
  • CONNECTION LOCATIONLower Mount
  • CONNECTION SIZE1/2" NPT
  • CASE CONSTRUCTIONPocan
  • WETTED PARTS CONSTRUCTIONStainless Steel
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

4" Type 233.53 100PSI Gauge - 1/2" NPT LM Stainless Steel

Item #: B234035

Not Yet Rated

Free Shipping

Usually ships in 5 to 8 days

$136.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

1/4" NPT Brass Needle Valve

$7.00

1 item(s) added to cart.

You have 111 product(s) in your shopping cart.

CloseShopping Lists
4.5" Type 233.34 3,000PSI Gauge - 1/2" NPT LM POCAN

4.5" Type 233.34 3,000PSI Gauge - 1/2" NPT LM POCAN

Item #: WBB234012

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant