
Product May Vary From Image
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Accessories
Wika 4.5" Type 233.34 60 PSI Gauge - 1/2" NPT LM POCAN
WIKA Type 23X.34 process gauges are specifically designed for the chemical and petroleum processing industries. Their rugged construction is designed to withstand vibration, corrosive media and corrosive environments, and a wide range of temperatures. The 23X.34 process gauge will deliver years of accurate service.
Specifications:
WIKA Type 23X.34 process gauges are specifically designed for the chemical and petroleum processing industries. Their rugged construction is designed to withstand vibration, corrosive media and corrosive environments, and a wide range of temperatures. The 23X.34 process gauge will deliver years of accurate service.
Specifications:
- Connection Location: Lower Mount
- Wetted Parts: Stainless Steel
- Case Material: POCAN
- Case Filling: Liquid
- Window Type: Removable Threaded Ring
- Window Construction: Acrylic
Compatibility |
U.S. Gauge: 1931L, 1981L |
Product Specifications
- FACTORY FILLINGGlycerine
- FILLABLEYes
- AMBIENT OPERATING TEMPERATURE-40°F to 140°F
- MEDIA OPERATING TEMPERATURE212°F
- WINDOW CONSTRUCTIONAcrylic
- WINDOW TYPERemovable Threaded Ring
- DIAL CONSTRUCTIONWhite Aluminum
- ACCURACY1 Percent
- BEZEL TYPEThreaded Ring
- POINTER CONSTRUCTIONAdjustable Black Aluminum
- MANUFACTURERS PART NUMBER9834006
- PACKAGE QUANTITY1
- BRANDWika
- TYPE233.34
- GAUGE SIZE INCHES4-1/2
- RANGE60 PSI
- DUAL SIZE1
- CONNECTION LOCATIONLower Mount
- CONNECTION SIZE1/2" NPT
- CASE CONSTRUCTIONPocan
- WETTED PARTS CONSTRUCTIONStainless Steel
Customer Review
Product Q & A
There are no questions for this product.
Accessories

4.5" Type 233.34 60PSI Gauge - 1/2" NPT LM POCAN
$152.95
- Product Information
- Customer Review
- Product Q&A
- Accessories