Take 15% off your entire order!

Offer applied at checkout

4" Type 612.20 100INH2O/mmH2O Gauge - 1/4" NPT LM Stainless Steel

Product May Vary From Image

4" Type 612.20 100INH2O/mmH2O Gauge - 1/4" NPT LM Stainless Steel

Item #: WBB234308

Not Yet Rated

Free Shipping

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • 5 PSI
  • 15 INH2O/mmH2O
  • 30 INH2O/mmH2O
  • 30 INH2O/mmH2O VAC
  • 60 INH2O/mmH2O
  • 100 INH2O/mmH2O

100 INH2O/mmH2O

Price: $180.95

Save $9.05 with 5% off when you use your Global Industrial Credit Card.

Quantity Discount

  • Buy 1-4 $180.95 ea.
  • Buy 5-9 $171.95 ea.
  • Buy 10+ $163.95 ea.

Quantity

Customers Also Viewed

Wika 4 Type 612.20 100 INH2O/mmH2O Gauge - 1/4 NPT LM Stainless Steel

WIKA Type 612.20 low pressure gauges feature a copper alloy capsule element that is designed to measure pressure and vacuum of gaseous media from as low as 2.5 H2O to 275 H2O (10 psi). The 4 dial size allows easy reading from a distance. The finely polished nickel-silver pinion gear and shaft of the movement ensure repeatable accuracy.

Specifications:
  • Connection Location: Lower Mount
  • Wetted Parts: Brass Copper Alloy
  • Case Material: Stainless Steel
  • Case Filling: Splash Resistant
  • Window Type: Bayonet
  • Window Construction: Instrument Glass

Product Specifications

  • WINDOW CONSTRUCTIONInstrument Glass
  • WINDOW TYPEBayonet
  • DIAL CONSTRUCTIONWhite Aluminum
  • ACCURACY2 Percent
  • BEZEL TYPEBayonet Ring
  • POINTER CONSTRUCTIONBlack Aluminum
  • BEZEL CONSTRUCTIONStainless Steel
  • MANUFACTURERS PART NUMBER9747766
  • PACKAGE QUANTITY1
  • BRANDWika
  • TYPE612.20
  • GAUGE SIZE INCHES4
  • RANGE100 INH2O/mmH2O
  • DUAL SIZE1
  • CONNECTION LOCATIONLower Mount
  • CONNECTION SIZE1/4" NPT
  • CASE CONSTRUCTIONStainless Steel
  • WETTED PARTS CONSTRUCTIONBrass Copper Alloy
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

1/4" NPT Brass Needle Valve

$7.00

1 item(s) added to cart.

You have 111 product(s) in your shopping cart.

CloseShopping Lists
4" Type 612.20 100INH2O/mmH2O Gauge - 1/4" NPT LM Stainless Steel

4" Type 612.20 100INH2O/mmH2O Gauge - 1/4" NPT LM Stainless Steel

Item #: WBB234308

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant