Air & Water Hose Reels
Air and water reels keep hoses organized and protected. Made from durable steel, and featuring a retractable design, reels make it easy to neatly store hoses when not in use. Hose reels are ideal for commercial, construction, manufacturing, and auto body shops.
Most Relevant
Spring Driven Hose Reels

Spring Driven Hose Reels are made for air and water applications. The spring-driven latch mechanism ensures smooth and reliable hose retraction, while the adjustable tension allows for customized operation. With their compact and space-saving design, these spring loaded hose reels are ideal for industrial use. Lightweight design allows for easy installation.
| Compare | Image | PSI | Hose Inside Diameter | Hose/Cord Length | Hose Material | Brand | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|
![]() | 300 psi | 1/2 in | 50 ft | - | Global Industrial | Ships Same Day WB338344 | $259.95 | ||
![]() | 300 psi | 3/8 in | 50 ft | Synthetic Rubber | Global Industrial | Ships Same Day WB534173 | $199.95 | ||
![]() | 300 psi | 3/8 in | 25 ft | Synthetic Rubber | Global Industrial | Ships Same Day WB534172 | $169.95 | ||
![]() | 300 psi | 3/8 in | 50 ft | PVC | Coxreels | WBB584420 | $405.00 | ||
![]() | 300 psi | 3/8 in | 50 ft | EPDM Rubber | BluBird | WBB3178713 | $219.95 | ||
![]() | 300 psi | 3/8 in | 25 ft | Rubber | Rapidair | WBB3786739 | $159.95 | ||
![]() | 300 psi | 3/8 in | 50 ft | PVC | Coxreels | WB535835 | $495.95 | ||
![]() | 300 psi | 3/8 in | 50 ft | Rubber | Rapidair | Ships Same Day WBB3175805 | $199.95 | ||
![]() | 300 psi | 3/8 in | 70 ft | PVC | Reelcraft | Ships Same Day WBB250742 | $525.00 | ||
![]() | 300 psi | 3/8 in | 25 ft | EPDM Rubber | BluBird | WBB3178715 | $159.95 |
Showing 1-10 of 95 results
Compact Footprint Spring Retractable Hose Reels

Compact Footprint Spring Retractable Hose Reels are designed to store and organize air, water, and oil hoses in a minimal space. The latch mechanism and shielded stainless steel spring offers secure and easy hose retraction. Our compact hose reels have a powder coat finish that prevents rust and oxidation to improve the overall life of the unit. Check individual models for specific dimensions.
Showing 1-10 of 21 results
Slow Rewind Safety Spring Retractable Hose Reels

Slow Rewind Safety Spring Retractable Hose Reels safely store and dispense air or water hoses. Our slow rewind hose reels have a steel build for durability. With a controlled retraction speed 80% slower than other models, these spring retractable hose reels prevent the hose from whipping. The steel guide arm and spring-loaded locking pin ensures proper retraction and stability at any length.
Showing 1-10 of 27 results
Stainless Steel Hose Reels

Stainless Steel Hose Reels feature an electro-polished stainless steel build and cartridge motor, making them ideal for any industrial environment. Our stainless steel hose reels are corrosion-resistant and feature hand crank and spring retractable configurations to meet your needs. These heavy-duty hose reels are easy to install and come with mounting hardware.
Showing 1-10 of 44 results
Composite Spring Retractable Hose Reels

Composite Spring Retractable Hose Reels have a motor design to auto-retract the hose for easy and efficient storage. These retractable hose reels have an impact-resistant composite material build and a four-way roller design for strength and durability. The multi-position ratchet lock offers a secure hold in any mounting position. Our composite hose reels work best for air or water applications.
Showing 1-10 of 15 results
Dual Purpose Spring Retractable Combination Air/Water/Electric Hose/ Cord Reels

Dual Purpose Spring Retractable Combination Air/Water/Electric Hose/Cord Reels are designed for applications where two sources are needed. The durable build and pressure rating of a range of PSI, makes these dual hose reels ideal for industrial use. Our combination hose reels have various mounting capabilities and an automatic rewind with a locking ratchet to secure the hose at any length.

Hand Crank Hose Reels

Dual Pedestal Low Pressure Air/Water Reels
Hand Crank Pressure Wash Hose Reels

Our Hand Crank Pressure Washer Hose Reels have a durable, compact steel design with a PSI rating of up to 4500 for heavy-duty use. These pressure wash hose reels feature a corrosion-resistant swivel joint, four-direction non-snag rollers, a full-flow shaft, and carry 50 to 400 ft of tangle-free hose. Our hand crank hose reels have a reinforced steel adjustable guide arm, making them easy to use.
Aluminum Chassis Spring Retractable Hose Reels

Aluminum Chassis Spring Retractable Hose Reels have a lightweight build while withstanding a range of PSI pressures. The sturdy aluminum chassis and powder coat finish makes these retractable hose reels corrosion-resistant and reliable in industrial settings. Our aluminum hose reels have adjustable guide arms and secure locking ratchets for easy mounting and locking the hose at any length.

Pressure Wash Hose Reels
Showing 1-10 of 12 results




















