take 10% off our everday low prices!

Offer applied at final checkout

Stanley 33-735 FatMax® Tape Rule W/BladeArmor™ Coating, 35'L

Stanley 33-735 FatMax® Tape Rule W/BladeArmor™ Coating, 35'L

Item #: WBB983642

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

$61.14 up to 28% OFF

Price: $43.95

Save $1.32 with 3% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Stanley® 33-735, FatMax® Tape Rule W/BladeArmor™ Coating, 35'L

  • 11' blade standout.
  • 1-1/4" wide blade for easy readability.
  • BladeArmor™ coating on the first 4-1/2" maximizes durability of the blade.
  • Mylar® polyester film extends life of entire blade.
  • High-impact ABS case with durable rubber-holds up to heavy use.
  • Top-forward blade lock makes locking and unlocking easy.
  • Cushion grip provides comfortable, slip-resistant hold.
  • Three-rivet, corrosion-resistant Tru-Zero™ end hook for accurate measurements.


  • Product Specifications

    • TYPETape Measure
    • COLOR FINISHYellow/Black
    • REWIND TYPEAutomatic
    • LOCKING OPTIONYes
    • MAXIMUM MEASUREMENT FEET30
    • STUD MARKINGSYes
    • BLADE STANDOUT FEET11
    • MINIMUM MEASUREMENT INCHES1/32
    • BLADE COATINGBladeArmor®
    • DIGITALNo
    • BLADE WIDTH INCHES1-1/4
    • BLADE MATERIALSteel
    • BRANDStanley®
    • BLADE WIDTH1-1/4"
    • BLADE COLORYellow
    • CASE CONSTRUCTIONChromed Plastic
    • MANUFACTURERS PART NUMBER33-735
    • MAGNETIC TIPNo
    • BLADE LENGTH35'
    • GRADUATION INCHES1/32, 1/16
    • SERIESFatmax®
    • GRADUATIONFeet & Inches
    • TAPE LENGTH FEET35
    • BELT CLIPYes
    • METRIC MARKINGSNo
    Customer Review

    Not Yet Reviewed

    Product Q & A

    There are no questions for this product.

    See More Questions & Answers

    Popular item in this category

    Stanley 34-762 PowerWinder® Open Reel Long Tape 1/2" x 300'

    Item #: WBB983642

    Not Yet Rated

    Ships same day.

    $39.95

    Close

    1 Product(s) Added to Cart

    items ()
    Checkout

    You have 111 product(s) in your shopping cart.

    CloseShopping Lists
    Stanley 33-735 FatMax® Tape Rule W/BladeArmor™ Coating, 35'L

    Stanley 33-735 FatMax® Tape Rule W/BladeArmor™ Coating, 35'L

    Item #: WBB983642

    The item above has been added to your shopping list:

    List name

    Save Item to

    Select List

      Be the first to know about our special deals and events!

      Top