Take 15% off your entire order!

Offer applied at checkout

Stanley 34-762 PowerWinder® Open Reel Long Tape 1/2" x 300'

Stanley 34-762 PowerWinder® Open Reel Long Tape 1/2" x 300'

Item #: WBB983833

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

Original Price: $44.95

Clearance Price: $42.70

Save $2.14 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Stanley® 34-762, PowerWinder® Open Reel Long Tape 1/2" x 300'

  • Rewinds 3X faster with 3:1 gear drive. Than base Stanley® model.
  • 40 fiberglass strands for strength and durability.
  • 1/2" wide blade for easy readability.
  • 2-sided blade graphics with fractional inch/decimal foot scales for versatility.
  • Reinforced blade end for long life.
  • End loop for easy pulling and anchoring.
  • High-impact ABS case with durable rubber grip holds up to heavy use.
  • Corrosion-resistant Tru-Zero™ folding end hook for accurate measurements.
  • Blade bumper to help prevent blade damage.


  • Product Specifications

    • TYPETape Measure
    • COLOR FINISHYellow
    • REWIND TYPEManual
    • LOCKING OPTIONNo
    • MAXIMUM MEASUREMENT FEET300
    • STUD MARKINGSNo
    • BLADE STANDOUT FEET--
    • MINIMUM MEASUREMENT INCHES1/8
    • BLADE COATINGNone
    • DIGITALNo
    • BLADE WIDTH INCHES1/2
    • BLADE MATERIALFiberglass
    • BRANDStanley®
    • BLADE WIDTH1/2"
    • BLADE COLORYellow
    • CASE CONSTRUCTIONPlastic
    • MANUFACTURERS PART NUMBER34-762
    • MAGNETIC TIPNo
    • BLADE LENGTH300'
    • GRADUATION INCHES1/8, 1/10
    • SERIESPowerwinder®
    • GRADUATIONFeet & Inches
    • TAPE LENGTH FEET300
    • BELT CLIPNo
    • METRIC MARKINGSNo
    Customer Review

    Not Yet Reviewed

    Product Q & A

    There are no questions for this product.

    Popular item in this category

    Stanley 34-793 Fiberglass Open Reel Long Tape 1/2" x 200'

    Item #: B983875

    Not Yet Rated

    Ships same day.

    $31.95

    Close

    1 Product(s) Added to Cart

    items ()
    Checkout

    You have 111 product(s) in your shopping cart.

    CloseShopping Lists
    Stanley 34-762 PowerWinder® Open Reel Long Tape 1/2" x 300'

    Stanley 34-762 PowerWinder® Open Reel Long Tape 1/2" x 300'

    Item #: WBB983833

    The item above has been added to your shopping list:

    List name

    Save Item to

    Select List

      Top
      X
      Global Assistant
      View All Orders
      X
      Global Assistant