+

Customers Also Viewed
Features:
- 360° graduated base allows angle layout
- Interior horizontal and vertical layout
- Emits cross line lasers
- Self-leveling within ± 6°Locking mechanism protects inner pendulum during transportation
Product Specifications
- LASER CLASSClass IIIa
- SELF LEVELING RANGE±6°
- POWER SOURCE3 "AAA" alkaline batteries (included)
- LIMITED WARRANTY1 Year
- MANUFACTURER'S PART NUMBER40-0912
- CENTRAL SCREW THREAD5/8"-11
- MAXIMUM OUTPUT POWER5mW
- INTERIOR RANGEUp to 100' (30m) depending on light conditions
- LEVELING METHODSelf-Leveling (Pendulum)
- WAVELENGTH635nm±10nm (Red)
- EXTERIOR RANGE--
- ACCURACY±1/4"/35ft. (±.6mm/1m)
- WORKING TEMP14°F to 113°F (-10°C to +45°C)
- BATTERY LIFEApproximately 12 hours continuous use
- WEIGHT1.2lbs. (0.54Kg)
- BRANDJohnson Level & Tool
There are no questions for this product.

3M™ Hard Hat With UVicator, H-701R-UV, White, 4-Point Ratchet Suspension
Item #: B966433
Not Yet Rated
Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.
$16.95
Popular item in this category
Magnetic Torpedo Laser Level w/Base
Item #: B455780
Not Yet Rated
Usually ships in 5 to 8 days
$100.95

Johnson Level 40-0912 Self-Leveling Cross-Line Laser Level
$121.95
- Product Information
- Photo/Video Gallery
- Customer Review
- Product Q&A
- Accessories