discount codeFree shipping over 300

Applied at checkout

Stanley®  Fatmax® 47-314 Black Chisel Tip Marker -2 Pack

Stanley® Fatmax® 47-314 Black Chisel Tip Marker -2 Pack

Item #: WBB2199537

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

Original Price: $5.75

Clearance Price: $2.43

Save $0.07 with 3% off when you use your Global Industrial Credit Card.

Quantity

Popular item in this category

Customers Also Viewed

Stanley® Fatmax® 47-314 Black Chisel Tip Marker -2 Pack

Features:
  • Permanent ink writes on wet and oily surfaces
  • Durable chisel tip writes both fine and thick lines
  • Bi-material body is easy to grip


Product Specifications

  • TYPEStandard
  • COLOR FINISHBlack
  • CARTON QTY2
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Stanley®  Fatmax® 47-314 Black Chisel Tip Marker -2 Pack

Stanley® Fatmax® 47-314 Black Chisel Tip Marker -2 Pack

Item #: WBB2199537

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top