Take 15% off your entire order!

Offer applied at checkout

Extech 412300A Current Calibrator/Meter, Green

Extech 412300A Current Calibrator/Meter, Green

Item #: WBB1642015

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $221.95

Save $11.10 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Extech 412300A Current Calibrator/Meter, Green

Precision source for calibrating process devices and measuring DC process signals from 0 to 24 mA with super large LCD that displays readings in ma or as a % of the 0 to 24 mA range or as mV in voltage ranges. Additional features include touch keypad, five stored calibration values for fast calibrations and 24VDC power to measure two-wire current loops.

Includes:
  • 9v battery, calibration cable with spade lug terminals
  • Carrying case
  • Neck strap
  • AC power adapter

Product Specifications

  • COLOR FINISHGreen
  • DESCRIPTIONCurrent Calibrator/Meter
  • OVERALL WEIGHT (LBS)0.75
  • BRANDExtech
  • MANUFACTURERS PART NUMBER412300A
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Extech 412355A Current & Voltage Calibrator/Meter, Green

Item #: B1642016

Not Yet Rated

Usually ships in 3 to 6 days

$221.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Extech 412300A Current Calibrator/Meter, Green

Extech 412300A Current Calibrator/Meter, Green

Item #: WBB1642015

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant