x

Take 15% off your entire order!

Offer applied at checkout

Stanley FMHT77407 Fmht77407, Fatmax® Stud Sensor 300™

Stanley FMHT77407 Fmht77407, Fatmax® Stud Sensor 300™

Item #: WBB983298

(1)

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Ships same day.

Enter zip code for delivery date estimate

Shipping to 10465 change

$57.21 up to 16% OFF

Price: $47.95

Save $2.40 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Stanley® FMHT77407, FatMax® Stud Sensor 300™

  • Backlit LCD screen clearly displays all of the sensor's readings, even in low light conditions.
  • Wood and metal stud detection through up to 1-1/2" deep surface material.
  • AC detection identifies live wires up to 2" deep.
  • OnePass™ Center-Find Technology locates stud centers.
  • Deep metal scan senses metal through up to 3" of material.
  • Auto calibration.
  • Marking channel helps improve accuracy of marking-out readings.
  • Ergonomic design and soft grip buttons provide comfort and control.


  • Product Specifications

    • OVERALL LENGTH INCHES6-1/2
    • WIDTH INCHES3-1/2
    • HEIGHT INCHES1-1/2
    • NO OF BATTERIES INCLUDED0
    • BATTERY9V
    • MANUFACTURERS PART NUMBERFMHT77407
    • BRANDStanley®
    Customer Review

    2.0

    • 5 Star

      0
    • 4 Star

      0
    • 3 Star

      0
    • 2 Star

      1
    • 1 Star

      0

    Most Recent Reviews

    • Most Recent Reviews
    • Highest Rated Reviews
    • Lowest Rated Reviews
    • Reviewer: Anonymous

      Date: March 23, 2018

      Stanley FaxMac
      Your review:
      Seeks kinda inconsistent.
    Product Q & A

    There are no questions for this product.

    Popular item in this category

    Stanley STHT77406 Stht77406, Stud Sensor 200™

    Item #: B983283

    Not Yet Rated

    Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

    Ships same day.

    $36.95

    Close

    1 Product(s) Added to Cart

    items ()
    Checkout

    You have 111 product(s) in your shopping cart.

    CloseShopping Lists
    Stanley FMHT77407 Fmht77407, Fatmax® Stud Sensor 300™

    Stanley FMHT77407 Fmht77407, Fatmax® Stud Sensor 300™

    Item #: WBB983298

    The item above has been added to your shopping list:

    List name

    Save Item to

    Select List

      Top
      X
      Global Assistant
      View All Orders
      X
      Global Assistant