Take 15% off your entire order!

Offer applied at checkout

Zircon MultiScanner® x85 OneStep®

Zircon MultiScanner® x85 OneStep®

Item #: WBB2277469

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

Quantity

Customers Also Viewed

Zircon MultiScanner x85 Center Finding Stud Finder, Thermal Scanner and Live AC Wire Detector

The X-class scanner which utilizes active, capacitive, and/or inductive techniques to minimize detection errors related to different building materials and construction environments during the calibration process.

The MultiScanner® x85 OneStep® multifunction scanner thermally detects water-filled radiant heating pipes, finds wood and metal studs, and scans for live AC. The x85 utilizes Zircon's patented ergonomic pivot pinch grip for comfortable scanning and features a large, backlit LCD screen to indicate the center of the target.

Features:
  • Thermal mode detects actively heated 1⁄2 in. (13 mm) diameter water-filled Plastic pipes up to 2 in. (50 mm) deep
  • StudScan mode locates the edges and center of wood or metal studs up to 3⁄4 in. (19 mm) deep
  • DeepScan® mode doubles the scanning depth to 11⁄2 in. (38 mm)
  • AC Scan locates live, unshielded electrical wire up to 2 in. (51 mm) deep
  • Low battery indicator for optimum performance
  • Arrow-shaped SpotLite® Pointer indicates detected target
  • Water and dust resistant


Product Specifications

  • BATTERY TYPE3 AAA (not included)
  • WIDTH INCHES3.17
  • DESCRIPTIONStud Finder, Thermal Scanner and Live AC Wire Detector
  • HEIGHT INCHES8.2
  • DEPTH INCHES1.64
  • WEIGHT8.0 oz.
  • MANUFACTURERS PART NUMBER65180
  • BRANDZircon
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Fluke 1AC-A1-II-5PK 5 Pack of Volt Alert AC 90-1000V Detectors

Item #: M1962399

Not Yet Rated

Usually ships in 1 to 4 days

$138.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Zircon MultiScanner® x85 OneStep®

Zircon MultiScanner® x85 OneStep®

Item #: WBB2277469

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Close

    Best Price in Cart

    Our price is lower than the manufacturer's suggested lowest advertised price.

    Sometimes, manufacturers require that products be advertised at their suggested price. When we sell these items for less, we display the best price only in the cart.

    Zircon MultiScanner® x85 OneStep®

    Zircon MultiScanner® x85 OneStep®

    Price: $109.99

    Best Price: $104.49

    You Save: $5.50

    Proceed to Checkout
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant