x

Take 15% off your entire order!

Offer applied at checkout

Stanley STHT77406 Stht77406, Stud Sensor 200™

Stanley STHT77406 Stht77406, Stud Sensor 200™

Item #: WBB983283

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Ships same day.

Enter zip code for delivery date estimate

Shipping to 10465 change

$38.41 up to 4% OFF

Price: $36.95

Save $1.85 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Stanley® STHT77406, Stud Sensor 200™

  • LCD screen clearly displays all of the sensor's readings.
  • Wood and metal stud detection through up to 3/4" deep surface material.
  • AC detection identifies live wires up to 2" deep.
  • OnePass™ Center-Find Technology locates stud centers.
  • Marking channel helps improve accuracy of marking-out readings.
  • Ergonomic design and soft grip buttons provide comfort and control.


  • Product Specifications

    • OVERALL LENGTH INCHES5-5/8
    • WIDTH INCHES3
    • HEIGHT INCHES1-3/8
    • NO OF BATTERIES INCLUDED0
    • BATTERY9V
    • MANUFACTURERS PART NUMBERSTHT77406
    • BRANDStanley
    Customer Review

    Not Yet Reviewed

    Product Q & A

    There are no questions for this product.

    Popular item in this category

    Stanley FMHT77407 Fmht77407, Fatmax® Stud Sensor 300™

    Item #: B983298

    (1)

    Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

    Ships same day.

    $47.95

    Close

    1 Product(s) Added to Cart

    items ()
    Checkout

    You have 111 product(s) in your shopping cart.

    CloseShopping Lists
    Stanley STHT77406 Stht77406, Stud Sensor 200™

    Stanley STHT77406 Stht77406, Stud Sensor 200™

    Item #: WBB983283

    The item above has been added to your shopping list:

    List name

    Save Item to

    Select List

      Top
      X
      Global Assistant
      View All Orders
      X
      Global Assistant