Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Thickness & Gauge Measuring

Thickness and gauge measuring tools encompass a variety of precision instruments engineered to deliver accurate measurements. This comprehensive range includes feeler gauges, measuring gauges, thickness gauges, and sets designed to meet diverse needs. Additionally, coating thickness gauges are available for measuring paint buildup and similar applications. With their versatility, these tools serve various purposes and guarantee precise measurements, whether evaluating paint thickness or other relevant applications.
45 Results
Coating Thickness Gages

Coating Thickness Gages

CompareImageBrandStyleMin MeasurementMax MeasurementData OutputDigitalModel #Price
Reed Instruments Coating Thickness Gauge, 1250Um/50 Mils
REED Instruments
Ultrasonic
0.1
49.2
Yes
Yes
Ships Same Day
WBB3076534
$295.95
PosiTector 6000 FNS1 Standard Coating Thickness Gauge w/ Separate Ferrous/Non-Ferrous Probe
DeFelsko
Ferrous & Non-Ferrous Metals
0 in
1.5 in
Yes
Yes
WBB765412$1,699.00
PosiTector 6000 F1 Standard Coating Thickness Gauge w/ Built-in Removable Ferrous Probe
DeFelsko
Ferrous Metals
0 in
1.5 in
Yes
Yes
Ships Same Day
WBB765442
$739.00
REED Instruments Coating Thickness Gauge, 1000µm
REED Instruments
Ferrous & Non-Ferrous Metals
0
40
Yes
Yes
WBB3181894$529.00
Reed Instruments Ultrasonic Thickness Gauge, 0.03/15.7", 0.65/400 mm
REED Instruments
Ultrasonic
30
762
Yes
Yes
Ships Same Day
WBB3076506
$769.00
PosiPen Mechanical Pull-Off Coating Thickness Gauge for Ferrous Substrates
DeFelsko
Ferrous Metals
0.00025 in
0.5 in
No
No
Ships Same Day
WBB765441
$311.25
DeFelsko 200B1-E PosiTector 200 B1 Standard Coating Thickness Gauge
DeFelsko
Ultrasonic
0.0005 in
1 in
Yes
Yes
WBB765409$2,344.00
REED Instruments Replacement Ferrous Probe For CM-8822
REED Instruments
Ferrous Metals
0
40
No
No
WBB3181887$179.95
REED Instruments Replacement Non-Ferrous Probe For CM-8822
REED Instruments
Non-Ferrous Metals
0
40
No
No
WBB3181888$179.95
Thickness Gages

Thickness Gages

Showing 1-10 of 23 results
Feeler Gage & Sets

Feeler Gage & Sets

Showing 1-10 of 13 results