Take 15% off your entire order!

Offer applied at checkout

+

Mitutoyo 547-400S 0-.47" / 0-12MM Digimatic Digital Thickness Gage (.00005" Resolution)

Mitutoyo 547-400S 0-.47" / 0-12MM Digimatic Digital Thickness Gage (.00005" Resolution)

Item #: WBB611764

Not Yet Rated

Ships same day.

Enter zip code for delivery date estimate

Shipping to 10465 change

$856.00 up to 3% OFF

Price: $828.00

$138.00 / month suggested monthly payments with 6 mo. special financing on the purchase of $828.00 or save 5% on purchase.

Quantity

Customers Also Viewed

0 - .470"/12mm X .00005"/0.001mm IDC Digimatic Thickness Gage, With Carbide Anvils

  • Uses IDC Digimatic indicator with SPC output
  • Flat carbide anvils
  • Easy to reach lifting lever
  • Inch/Metric
  • 5,000 Hours Battery Life Under Normal Conditions

Product Specifications

  • SPECIAL FEATURES"Paper, Film, Wire, Sheet Metal, etc."
  • STYLEGeneral Purpose
  • TYPEThickness Gage
  • BATTERY TYPESR44
  • MAXIMUM SIZE.47" / 12MM
  • MECHANICAL OR DIGITALDigital
  • MINIMUM SIZE0" / 0MM
  • IP RATINGNone
  • RESOLUTION.00005" / .001MM
  • DATA OUTPUT CABLE - 40 INCH905-338
  • DATA OUTPUT CABLE - 80 INCH 905-409
  • RESOLUTION/GRADUATION INCHES0.00005
  • ACCURACY (+/-) INCHES 0.00015
  • RESOLUTION/GRADUATION MM0.001
  • MINIMUM MEASUREMENT INCHES0
  • DATA OUTPUTYes
  • DIGITALYes
  • RESOLUTION OR GRADUATION - INCH.00005
  • RESOLUTION OR GRADUATION - METRIC.001
  • BRANDMitutoyo
  • MANUFACTURERS PART NUMBER547-400S
  • MEASURING FORCE≥3.5N
  • MINIMUM MEASUREMENT MM0
  • FRACTION OPTIONNo
  • MAXIMUM MEASUREMENT INCHES.47
  • MAXIMUM MEASUREMENT MM12
  • SERIES547
  • RANGE0-.47" / 0-12MM
  • UPC603908514930
  • OUTPUTYes
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

PosiTector 6000 F1 Standard Coating Thickness Gage w/ Built-in Removable Ferrous Probe

Item #: B765442

(1)

Usually ships in 2 to 5 days

$665.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Mitutoyo 547-400S 0-.47" / 0-12MM Digimatic Digital Thickness Gage (.00005" Resolution)

Mitutoyo 547-400S 0-.47" / 0-12MM Digimatic Digital Thickness Gage (.00005" Resolution)

Item #: WBB611764

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Mitutoyo 547-400S 0-.47" / 0-12MM Digimatic Digital Thickness Gage (.00005" Resolution)
    Mitutoyo 547-400S 0-.47" / 0-12MM Digimatic Digital Thickness Gage (.00005" Resolution)
    Mitutoyo 547-400S 0-.47" / 0-12MM Digimatic Digital Thickness Gage (.00005" Resolution)
    Mitutoyo 547-400S 0-.47" / 0-12MM Digimatic Digital Thickness Gage (.00005" Resolution)
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant