take 10% off our everday low prices!

Offer applied at final checkout

Blackhawk 92700UC 30" Basic Black Utility Cart

Blackhawk 92700UC 30" Basic Black Utility Cart

Item #: WBB956848

Not Yet Rated

Ships same day.

Enter zip code for delivery date estimate

Shipping to 10465 change

$283.30 up to 40% OFF

Price: $170.95

Save $5.13 with 3% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Blackhawk™ By Proto® 92700UC Basic Utility Cart

Basic Utility Cart.

Product Specifications

  • WIDTH INCHES30
  • DEPTH INCHES20-1/2
  • HEIGHT INCHES35-1/2
  • COLOR FINISHBlack
  • BRANDBlackhawk™ by Proto®
  • CASTER SIZE INCHES4
  • CONSTRUCTIONSteel
  • DESCRIPTIONBasic Utility Cart
  • DRAWER QUANTITY0
  • MANUFACTURERS PART NUMBER92700UC
  • SHELF QUANTITY2
  • STYLEOpen Access
  • TYPETool Cart
  • HEIGHT RANGE "35 to 37-7/8
  • WIDTH RANGE "29 to 33-15/16
  • DEPTH RANGE "20 to 23-7/8
Customer Review

Not Yet Reviewed

Product Q & A

There are 1 questions and 1 answer for this product.

  • what are the specifications on this cart, ie. load cap, size, material, caster wheel

    Question Asked By: Richard, March 31, 2016

    Answer This Question

    Question Answered By:

    • Product Expert, March 31, 2016

      These are the specs we have: Basic Utility Cart Load Capacity (Lbs) - 350 Number of Shelves - 2 Width (Inch) - 30 Length (Inch) - 16 Height (Inch) - 35-1/2 Material - Steel Caster Size - 4 Color - Black Caster - Swivel

Popular item in this category

Sunex Tools 8013ABK 30" Black Tool Cart W/ Locking Top & Drawer

Item #: WBB956848

(2)

Ships same day.

$121.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Blackhawk 92700UC 30" Basic Black Utility Cart

Blackhawk 92700UC 30" Basic Black Utility Cart

Item #: WBB956848

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Our best selling Global Industrial products

    Global Industrial®

    We’ve known how to handle materials for over 70 years, and our full line of material handling products, includes the best of the best in trucks and carts, dock equipment, dollies, hoists, cranes, drum barrels, and more.

    Shop Now >

    Global Industrial®

    We pride ourselves on our comprehensive line of storage and shelving. From the NEXEL offering of forty styles to the Global brand of bulk racks, bins, lockers, and more, our storage and shelving solutions stand up to any environment.

    Shop Now >

    Interion™ by Global Industrial®

    Our Interion line of office furniture provides everything from office partitions to desks, cabinets, collaboration tables, reception couches, and over 100 chair styles so you can create the office or office space you want.

    Shop Now >

    Global Industrial®

    Global-branded janitorial and maintenance products deliver high performance where it counts at a competitive cost. Our floor care machines, recycling and trash containers, cleaning supplies and more will give you full cleaning power where you need it.

    Shop Now >

    Global Industrial®

    We’re serious about safety and security and we know you are too. This Global line of safety and security products reflects this commitment to workplace and employee safety with educational materials, clothing, machine guards, and more.

    Shop Now >

    Global Industrial®

    Global workbenches and shop desks are built for hard work and tough conditions. With accessories that grow with you and your scope of work, and comfort-focused benches and add-ons, you can work as long and as hard as you need to.

    Shop Now >

    Be the first to know about our special deals and events!

    Top