Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Scraper, 1-1/2" Flexible
See all 13 items in product family

Scraper, 1-1/2" Flexible

Item #: WBB641065

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 12.00
Product Information
Customer Review
Product Q&A
Accessories
Scraper, 1-1/2" Flexible

Professional quality and perfect for any application in the garage, shop or around the house. Multipurpose tool features stainless steel blade. High-quality wood handle for strength and durability. Lifetime warranty. MUST BE 18 YEARS OR OLDER TO PURCHASE THIS PRODUCT.

Product Specifications

    • BLADE WIDTH INCHES1-1/2
    • MANUFACTURERS PART NUMBERKTI-70025
    • HANDLE MATERIALWood
    • CONSTRUCTIONStainless Steel
    • TYPEScraper
    • BLADE TYPEFlexible
    • BRANDK-Tool International

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed