Take 15% off your entire order!

Offer applied at checkout

Forney® Dual Cylinder Hand Truck for Oxygen/Acetylene Medium Cylinder 8" Tires Semi Pneumatic

Forney® Dual Cylinder Hand Truck for Oxygen/Acetylene Medium Cylinder 8" Tires Semi Pneumatic

Item #: WBB2397315

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$199.99 up to 41% OFF

Price: $117.95

Save $5.90 with 5% off when you use your Global Industrial Credit Card.

Quantity

Designed to carry medium sized oxygen and acetylene cylinders, the 820-8 uses a steel cylinder perma clamp to secure its load. This cart rolls smoothly on 8" semi-pneumatic, steel-hubbed wheels, keeping you flat free.

Product Specifications:
  • Baseplate: 10" x 19"
  • Height: 45"
  • Width: 25"
  • Weight: 27 lb.
  • Wheels: SC-5
  • Cylinder capacity: 9.5, 8"


Product Specifications

  • BRANDSAFTCART®
  • MANUFACTURERS PART NUMBER100695
  • WIDTH INCHES27
  • HEIGHT INCHES45
  • TOOLBOX SIZE--
  • COLORGreen
  • TYPEDouble Cylinder
  • WHEEL TYPE8" Semi-Pneumatic
  • SHELF SIZE--
  • WEIGHT LBS.28
  • SHELF QUANTITY1
  • CYLINDER CAPACITY8" (Oxygen) / 9-1/2" (Acetylene)
  • BASE SIZE (IN.)10 x 19
  • DESCRIPTIONDual Cylinder Hand Truck
  • FOR USE WITHCompressed Gas and Fuel Gas Cylinders
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Forney® Dual Cylinder Hand Truck for Oxygen/Acetylene Medium Cylinder 10" Tires Semi Pneumatic

Item #: B2397316

Not Yet Rated

Usually ships in 1 to 4 days

$104.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Forney® Dual Cylinder Hand Truck for Oxygen/Acetylene Medium Cylinder 8" Tires Semi Pneumatic

Forney® Dual Cylinder Hand Truck for Oxygen/Acetylene Medium Cylinder 8" Tires Semi Pneumatic

Item #: WBB2397315

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant